32 MONITOR, 2560 X 1440, 16:9 IPS, HDMI 1.4 (2), DISPLAY PORT, USB 3.0 (2 DOWN), USB TYPE-C

  • Mfr # 32BR85Q-B

  • Zoro # G021696685


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Height
25.4"
Depth
10"
Horizontal Viewing Angle
178°
HDMI
Yes
Headphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32BR85Q-B
Zoro #
G021696685
UPC #
195174070215
Country of Origin
China

Dimensions

Height
25.4"
Depth
10"
Screen Size Class
32"
Maximum Adjustable Height
5.91"
Height with Stand Down
4"
Viewable Screen Size
31.5"
Width
28.1"

Details

Horizontal Viewing Angle
178°
HDMI
Yes
Headphone
Yes
Number of Screens
1
Brightness
350 Nit
Response Time
5 ms
Total Number of USB Type-C Ports
1
Product Type
LCD Monitor
Vertical Viewing Angle
178°
Contrast Ratio
1,000:1
Stand Adjustments
Pivot, Swivel, Tilt, Height
Color Gamut
99% sRGB (CIE 1931)
Features
Smart Energy Saving, OnScreen Control, Black Stabilizer Technology, One Click Mount, HDR10, Dual Controller, Reading Mode, Dynamic Action Sync
USB Type-C
Yes
Panel Technology
In-plane Switching (IPS) Technology
Tilt Angle
-5° to 35°
USB Type-C (Power Delivery)
65 W
HDMI Inputs
2
Response Time Details
5 ms GTG
Native Resolution
2560 x 1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.