Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 MONITOR, TRUE 4K 3840X2160, 16:9

  • Mfr # 32BN67U-B

  • Zoro # G716423848


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Maximum Adjustable Height
5.91"
Horizontal Viewing Angle
178°
DisplayPort Version
1.4
Depth with Stand Down
9.96"
Panel Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32BN67U-B
Zoro #
G716423848
UPC #
719193000000
Country of Origin
China

Dimensions

Maximum Adjustable Height
5.91"
Depth with Stand Down
9.96"
Screen Size Class
32"
Depth
1.8"
Height with Stand Down
19.51"
Width
28.1"
Depth with Stand Up
9.96"
Height with Stand Up
25.41"
Width with Stand Up
28.12"
Width with Stand Down
28.12"
Viewable Screen Size
31.5"
Height
16.5"

Details

Horizontal Viewing Angle
178°
DisplayPort Version
1.4
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Environmentally Friendly
Yes
Native Resolution
3840 x 2160
Number of DisplayPorts
1
Stand Adjustments
Tilt, Height, Pivot, Swivel
Response Time
5 ms
Product Type
LCD Monitor
Brightness
350 Nit
Color Gamut
95% DCI-P3 (CIE 1976)
Maximum Power Consumption
110 W
Mount Type
Wall Mountable
Features
Reading Mode, Flicker-free, Dual Controller, OnScreen Control, Smart Energy Saving, One Click Mount, Black Stabilizer Technology, Maxx Audio, Color Weakness Mode, HDR10, Color Calibration, High Dynamic Range (HDR), Dynamic Action Sync
Pixel Pitch
0.18159 mm x 0.18159 mm
Operating Power Consumption
110 W
DisplayPort In
Yes
Speakers
Yes
HDCP Supported
Yes
Speaker Output Power
5 W
Number of Speakers
2
Aspect Ratio
16:9
HDMI Version
2
Number of Screens
1
Contrast Ratio
1,000:1
Operating Power Consumption (Energy Star)
30.75 W
Color
Textured Black
Response Time Details
5 ms GTG
Certifications & Standards
CE (Regulatory), UL/cUL, FCC (Regulatory)
UL Listed
Yes
Stand Type
Detachable
Tearing Prevention Technology
FreeSync
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
HDMI Inputs
2
Vertical Frequency
56 Hz to 61 Hz
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Tilt Angle
-5° to 35°
Headphone
Yes
Glass Hardness
3H
Input Voltage
120V to 230V
Color Supported
1.07 Billion Colors
DisplayPort
Yes
Frequency
60 Hz, 50 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.