Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 UHD, 400NIT, HDMI2, RS232C IN/OUT, RJ45LAN, IR IN, USB1, AUDIO OUT, WEBOS6.

  • Mfr # 32ML5K-B

  • Zoro # G714908163


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Depth
2.2 in
Series
ML5K
Number of Screens
1
Display Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ML5K-B
Zoro #
G714908163
UPC #
195174044278
Country of Origin
Mexico

Dimensions

Screen Size
32 in
Depth
2.2 in
Bezel Width (Right)
0.51 in
Bezel Width (Top)
0.51 in
Bezel Width (Left)
0.51 in
Bezel Width (Bottom)
0.71 in

Details

Series
ML5K
Item
Digital Signage Display
Number of Screens
1
Display Resolution
1920 x 1080
Ethernet
Yes
HDMI
Yes
Number of USB 2.0 Ports
1
Brightness
400 Nit
Operating System
webOS 6.0
Number of HDMI Inputs
2
USB
Yes
Serial
Yes
Display Screen Type
LCD
Panel Technology
In-plane Switching (IPS) Technology
Operation Hours
24-Hours/7 Days
Scan Format
1080p

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.