32 UHD MONITOR, 3840 X 2160, 16:9 VA, HDMI 2.0 2, DISPLAY PORT, USB 3.0 2 DOWN, USB TYPE-C

  • Mfr # 32BR55U-B

  • Zoro # G216488187


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Number of Speakers
2
USB Type-C
Yes
Viewable Screen Size
31.5"
Number of DisplayPorts
1
Pivot Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32BR55U-B
Zoro #
G216488187
UPC #
195174069899
Country of Origin
China

Dimensions

Viewable Screen Size
31.5"
Depth with Stand Up
9.42"
Depth with Stand Down
9.42"
Width with Stand Down
28.12"
Width with Stand Up
28.12"
Height with Stand Up
23.51"
Screen Size Class
32"
Depth
1.8"
Height with Stand Down
19.18"
Width
28.1"
Height
16.5"
Maximum Adjustable Height
4.33"

Details

Number of Speakers
2
USB Type-C
Yes
Number of DisplayPorts
1
Pivot Angle
90°
USB
Yes
Response Time
4 ms
DisplayPort In
Yes
Speaker Output Power
5 W
Total Number of USB Type-C Ports
1
Speakers
Yes
Panel Technology
Vertical Alignment (VA)
Native Resolution
3840 x 2160
Headphone
Yes
Stand Adjustments
Height, Tilt, Pivot
Vertical Viewing Angle
178°
DisplayPort
Yes
Tilt Angle
-5° to 20°
HDMI
Yes
Contrast Ratio
3,000:1
Brightness
250 Nit
Color Gamut
90% DCI-P3 (CIE 1976)
Features
Reading Mode, Smart Energy Saving, One Click Mount, HDR10, Dual Controller, Flicker-free, Black Stabilizer Technology, Dynamic Action Sync, OnScreen Control, Super Resolution+
Adjustable Display Pivot
Yes
Product Type
LCD Monitor
Number of USB 3.0 Downstream Ports
2
Response Time Details
4 ms GTG
Horizontal Viewing Angle
178°
HDMI Inputs
2
Number of Screens
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.