Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32in 3840 x x2160 HDMI

  • Mfr # 32BN50UB

  • Zoro # G112433168


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
3840 x 2160
Speakers
Yes
Tearing Prevention Technology
FreeSync
Screen Mode
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32BN50UB
Zoro #
G112433168
UPC #
195174000571
Country of Origin
Mexico

Dimensions

Screen Size
32 in
Viewable Screen Size
31.5"
Screen Size Class
32"
Color Depth
8-bit+FRC
Height
20.2"
Depth
8.2"
Width
28.1"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Tearing Prevention Technology
FreeSync
Screen Mode
4K UHD
Panel Technology
Vertical Alignment (VA)
Number of Screens
1
Stand Adjustments
Tilt
Aspect Ratio
16:9
Features
Black Stabilizer Technology, OnScreen Control, Flicker-free, High Dynamic Range (HDR), Dual Controller, Color Weakness Mode, Super Resolution+, HDR10, One Click Mount, Maxx Audio, Reading Mode, Dynamic Action Sync, Smart Energy Saving
Series
BN50U
Item
LCD Monitor
VESA Mount Standard
100 x 100
Color
Textured Black
Contrast Ratio
3,000:1
Speaker Output Power
5 W
HDCP Supported
Yes
Operating Power Consumption
45 W
UL Listed
Yes
DisplayPort
Yes
HDMI
Yes
Response Time
4 ms
Operating Power Consumption (Energy Star)
30.75 W
Number of Speakers
2
Stand Type
Detachable
HDMI Version
2
DisplayPort In
Yes
Input Voltage
120V to 230V
Color Supported
1.07 Billion Colors
Certifications & Standards
CE (Regulatory), UL/cUL, FCC (Regulatory), EPA (Environmental):Yes (8.0)
Brightness
350 Nit
Color Gamut
90% DCI-P3 (CIE 1976)
Stand Color
Black Texture
DisplayPort Version
1.4
Maximum Resolution (HDMI)
3840x2160@60Hz
Frequency
50 Hz, 60 Hz
Pixel Pitch
0.18159 mm x 0.18159 mm
Standby Power Consumption
500 mW
HDMI Inputs
2
Response Time Details
4 ms GTG
Horizontal Viewing Angle
178°
Mount Type
Wall Mountable
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Headphone
Yes

Description

32 3840 x x2160 HDMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.