Zoro Homepage

32in FHD 1920 x 1080 Montior

  • Mfr # 32SM5JB

  • Zoro # G113750875


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Width
28.7 in
Depth
2.2 in
Height
16.9 in
Ethernet
Yes
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32SM5JB
Zoro #
G113750875
UPC #
195174012901
Country of Origin
Mexico

Dimensions

Screen Size
32 in
Width
28.7 in
Depth
2.2 in
Height
16.9 in
Color Depth
8-bit
Bezel Width (Top)
0.51 in
Bezel Width (Right)
0.51 in
Bezel Width (Left)
0.51 in
Bezel Width (Bottom)
0.71 in

Details

Item
Digital Signage Display
Ethernet
Yes
Bluetooth
Yes
USB
Yes
Standard Memory
8 GB
Scan Format
1080p
Dynamic Contrast Ratio
1,000,000:1
Operating System
webOS 6.0
Number of HDMI Inputs
3
VESA Mount Standard
200 x 200
Serial
Yes
Display Screen Type
LCD
HDMI
Yes
Brightness
400 Nit
Display Resolution
1920 x 1080
Wireless LAN
Yes
Mount Type
Wall Mountable
Energy Star
Yes
Series
SM5J

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.