LG 32HR734S-W 32" Class 4K UHD LED Monitor - 16:9 - White

  • Mfr # 32HR734S-W

  • Zoro # G816131360


product price:  $7,628.99
/ea
Free Shipping & Returns

Key Features

Response Time
5 ms
Ingress Protection (IP) Rating
IP45, IP32
Number of USB 3.0 Downstream Ports
1
Product Type
LED Monitor
DVI-D
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32HR734S-W
Zoro #
G816131360
UPC #
195174080269
Country of Origin
China

Dimensions

Color Depth
10-bit
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Response Time
5 ms
Ingress Protection (IP) Rating
IP45, IP32
Number of USB 3.0 Downstream Ports
1
Product Type
LED Monitor
DVI-D
Yes
VESA Mount Standard
200 x 200, 100 x 100
Number of USB 3.0 Upstream Ports
1
SDI Standard
3G-SDI
Input Voltage
120V to 230V
Number of DisplayPorts
1
Mount Type
Wall Mountable
HDMI
Yes
SDI
Yes
Features
Rotation Mode, Failover Input Switch, Screen Mirroring, High Dynamic Range (HDR), Picture in Picture, Anti-reflective, Picture by Picture, Hardware Calibration, DICOM Compliant
DisplayPort In
Yes
Color Gamut
98% DCI-P3 (CIE 1976)
Aspect Ratio
16:9
Color
White
Contrast Ratio
1,000:1
DisplayPort
Yes
Vertical Viewing Angle
178°
Response Time Details
5 ms Fast
Screen Mode
4K UHD
VESA Mount Compatible
Yes
Max. Resolution
3840 x 2160
HDMI Inputs
1
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Frequency
50 Hz, 60 Hz
USB
Yes
Screen Surface
Anti-glare, Anti-reflective
Number of Screens
1
Backlight Technology
Mini LED
Maximum Power Consumption
130 W
Brightness
800 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.