34 MONITOR, 3440X1440, 21:9 VA, HDMI 2.0 (2), DP 1.4, USB TYPE-C, USB 3.0 (2)

  • Mfr # 34BR55QC-B

  • Zoro # G022781038


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Input Voltage
120V to 230V
Number of Screens
1
DisplayPort In
Yes
Max. Resolution
3440 x 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34BR55QC-B
Zoro #
G022781038
UPC #
195174069882
Country of Origin
Mexico

Dimensions

Height
14.1"
Depth
3.6"
Width
31.9"
Maximum Adjustable Height
5.91"
Viewable Screen Size
34"
Screen Size Class
34"
Color Depth
8-bit

Details

USB Type-C
Yes
Input Voltage
120V to 230V
Number of Screens
1
DisplayPort In
Yes
Max. Resolution
3440 x 1440
HDMI Inputs
2
Pixel Pitch
0.07725 mm x 0.23175 mm
UL Listed
Yes
Screen Mode
UWQHD
Response Time
5 ms
VESA Mount Standard
100 x 100
Native Resolution
3440 x 1440
HDMI
Yes
Total Number of USB Type-C Ports
1
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Headphone
Yes
Mount Type
Wall Mountable
Certifications & Standards
UL/cUL, FCC (Regulatory), CEC (Regulatory)
Stand Color
High Glossy Texture Black, Hair Line Texture Black
Aspect Ratio
21:9
Product Type
LCD Monitor
Stand Type
Detachable
HDMI Version
2
DisplayPort
Yes
Features
Super Resolution+, Dynamic Action Sync, Picture by Picture, OnScreen Control, Flicker-free, Brightness Sensor, Color Weakness Mode, HDR10, One Click Mount, Variable Picture Mode, Smart Energy Saving, Dual Controller, Reading Mode, Color Calibration, High Dynamic Range (HDR), Black Stabilizer Technology
Panel Technology
Vertical Alignment (VA)
DisplayPort Version
1.4
HDCP Supported
Yes
USB Type-C (Power Delivery)
65 W
USB
Yes
Tilt Angle
-5° to 35°
VESA Mount Compatible
Yes
Tearing Prevention Technology
FreeSync
Stand Adjustments
Swivel, Tilt, Height
Response Time Details
5 ms GTG
Color
Textured Black
Contrast Ratio
3,000:1
Standard Refresh Rate
100 Hz
Number of USB 3.0 Downstream Ports
2
Color Supported
16.7 Million Colors
Curvature
1800R
Brightness
300 Nit
Screen Surface
Anti-glare
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - USB Type C, 48 Hz to 100 Hz - HDMI
Color Gamut
99% sRGB (CIE 1931)
Frequency
60 Hz, 50 Hz
Curved Screen
Yes
Vertical Viewing Angle
178°

Description

34 LG MONITOR, 3440X1440, 21:9 VA, HDMI 2.0 (2), DP 1.4, USB TYPE-C, USB 3.0 (2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.