Shop LG

34 MONITOR, Curved, 3440X1440, 21:9 IPS, HDMI 2.0 2, DISPLAY PORT, TILT HEIGHT

  • Mfr # 34BQ60QC-B
  • Zoro # G816480659

product price: 
$
581.99
/ea
Free Shipping & Returns

Key Features

Width
32.2 in
Number of DisplayPorts
1
Vertical Viewing Angle
178°
Stand Adjustments
Tilt
Curvature
3800R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34BQ60QC-B
Zoro #
G816480659
UPC #
195174043332
Country of Origin
China

Dimensions

Width
32.2 in
Height
19.1"
Color Depth
8-bit+FRC
Depth
8.8"
Viewable Screen Size
34"
Screen Size Class
34"

Details

Number of DisplayPorts
1
Vertical Viewing Angle
178°
Stand Adjustments
Tilt
Curvature
3800R
Panel Technology
In-plane Switching (IPS) Technology
Stand Color
Black Texture
Environmentally Friendly
Yes
Input Voltage
120V to 230V
DisplayPort
Yes
Curved Screen
Yes
Color Gamut
99% sRGB (CIE 1931)
VESA Mount Compatible
Yes
Frequency
60 Hz, 50 Hz
Response Time Details
5 ms GTG
Maximum Power Consumption
42 W
Response Time
5 ms
HDMI
Yes
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
Vertical Frequency
59 Hz to 60 Hz - DisplayPort, 59 Hz to 60 Hz - HDMI
UL Listed
Yes
HDMI Version
2
Number of Screens
1
Color
Textured Black
Mount Type
Wall Mountable
Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
DisplayPort In
Yes
Stand Type
Detachable
HDCP Supported
Yes
Tilt Angle
-5° to 15°
Aspect Ratio
21:9
Brightness
300 Nit
Certifications & Standards
UL/cUL
Pixel Pitch
0.23250 mm x 0.23250 mm
DisplayPort Version
1.4
Screen Surface
Anti-glare
Headphone
Yes
Product Type
LCD Monitor
Features
Color Weakness Mode, Reading Mode, One Click Mount, Super Resolution+, Color Calibration, Dual Controller, OnScreen Control, HDR10, Dynamic Action Sync, Picture by Picture, Smart Energy Saving, Black Stabilizer Technology, Auto Input Switch, Flicker-free, High Dynamic Range (HDR)
Standby Power Consumption
400 mW
Native Resolution
3440 x 1440
HDMI Inputs
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.