Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 UltraGear OLED WQHD 240Hz

  • Mfr # 34GS95QE-B

  • Zoro # G016382937


product price: $986.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
VESA Mount Standard
100 x 100
HDMI
Yes
Extended Height with Stand
23.07"
Native Resolution
3440 x 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GS95QE-B
Zoro #
G016382937
UPC #
195174074633
Country of Origin
China

Dimensions

Extended Height with Stand
23.07"
Depth with Stand
10.97"
Height with Stand
23.07"
Viewable Screen Size
33.9"
Width
30.9"
Depth
6.6"
Width with Stand
30.87"
Height
14.1"
Screen Size Class
34"
Compressed Height with Stand
18.34"

Details

DisplayPort
Yes
VESA Mount Standard
100 x 100
HDMI
Yes
Native Resolution
3440 x 1440
Response Time
0.03 ms
Response Time Details
0.03 ms GTG
Adjustable Stand
Yes
Curved Screen
Yes
Number of USB 3.0 Upstream Ports
1
Frequency
60 Hz, 50 Hz
Number of DisplayPorts
1
Color Gamut
98.5% DCI-P3 (CIE 1976), 94% DCI-P3 (CIE 1976)
Screen Mode
UW-QHD
Tearing Prevention Technology
FreeSync Premium Pro
Features
VESA DisplayHDR True Black 400, VESA ClearMR 13000, High Dynamic Range (HDR), On-screen Display (OSD), Picture by Picture, Low Blue Light, Dual Controller, Crosshair, Color Calibration, Black Stabilizer Technology, DTS Headphone: X, Smart Energy Saving, Reading Mode, Anti-glare, DynaMic Action Sync Technology, Screen Saver, Color Weakness Mode, Picture in Picture, HDR10, OnScreen Control, Eye Comfort Technology, Motion Blur Reduction Technology, Auto Input Switch, NVIDIA G-SYNC, FPS Counter
Number of USB Ports
3
Package Contents
UltraGear 34GS95QE-B Widescreen Gaming OLED Monitor, HDMI Cable (ver 2.1), Adapter, Calibration Report (Paper), Display Port Cable, HDMI (Color/Length) Black / 1.8m, Door, Power Cord Cable, USB A to B Cable
Curvature
800R
Panel Technology
OLED
Brightness
275 Nit
VESA Mount Compatible
Yes
Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
Color
True Black
Number of USB 3.0 Downstream Ports
2
Aspect Ratio
21:9
Stand Adjustments
Swivel, Tilt, Height
Color Supported
1.07 Billion Colors
Standard Refresh Rate
240 Hz
Dynamic Contrast Ratio
1,500,000:1
Max. Resolution
3440 x 1440
Pixel Pitch
0.23100 mm x 0.23100 mm
Product Type
Gaming OLED Monitor
Horizontal Viewing Angle
178°
Number of Screens
1
Built-in Devices
USB Hub
USB
Yes
Mount Type
Wall Mountable
HDMI Version
2.1
Product Color
Black
Product Line
UltraGear

Description

34 WQHD 3440 x 1440 Curved 800R OLED Display VESA Display HDR TrueBlack 400 with DCI-P3 98.5% 240Hz Refresh Rate & 0.03ms GtG Response Time NVIDIA G-SYNC Compatible & AMD FreeSync Premium Pro 4-Side Virtually Borderless Design & Tilt, Height, Swivel Adjustable Stand Black Stabilizer, Dynamic Action Sync, Crosshair, FPS Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.