34IN MONITOR, 3440X1440, Curved, 21:9 IPS, HDMI 2.0 (2), DP 1.4, USB Type-C, USB 3.2 (4 DOWN 1 U

  • Mfr # 34BA85QE-B

  • Zoro # G921696631


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Package Contents
UltraWide Widescreen LED MonitorPower Cord HDMI CableDisplayPort CableUSB Type-C Cable
Built-in Devices
KVM Switch
Number of DisplayPorts
1
Color
Textured Black, Black
Horizontal Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34BA85QE-B
Zoro #
G921696631
UPC #
195174126059
Country of Origin
China

Dimensions

Height
14.3"
Width with Stand Up
32.15"
Height with Stand Down
15.49"
Width with Stand Down
21.40"
Maximum Adjustable Height
5.91"
Depth with Stand Down
10.53"
Height with Stand Up
21.40"
Depth with Stand Up
10.53"
Width
32.2"
Color Depth
8-bit+FRC
Depth
3.3"
Screen Size Class
34"
Viewable Screen Size
34"

Details

Package Contents
UltraWide Widescreen LED MonitorPower Cord HDMI CableDisplayPort CableUSB Type-C Cable
Built-in Devices
KVM Switch
Number of DisplayPorts
1
Color
Textured Black, Black
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Screen Mode
UWQHD
Off-Mode Power Consumption
300 mW
Number of Screens
1
Network (RJ-45)
Yes
Vertical Viewing Angle
178°
Response Time
5 ms
DisplayPort In
Yes
Response Time Details
5 ms GTG
HDCP Supported
Yes
Native Resolution
3440 x 1440
Tilt Angle
-5° to 21°
Curved Screen
Yes
Operating Power Consumption
29 W
Stand Type
Detachable
Stand Adjustments
Tilt, Height, Swivel
Microphone
Yes
Vertical Frequency
59 Hz to 60 Hz - HDMI, 59 Hz to 60 Hz - USB Type C
Brightness
300 Nit
Headphone
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
60 Hz
Number of Speakers
2
Environmentally Friendly
Yes
Number of Audio Line Out Ports
1
UL Listed
Yes
Webcam
Yes
Certifications & Standards
CE (Regulatory)
Product Type
LED Monitor
USB Type-C (Power Delivery)
90 W
Aspect Ratio
21:9
Max. Resolution
3440 x 1440
Input Voltage
120V to 230V
Color Gamut
99% sRGB (CIE 1931)
Frequency
50 Hz, 60 Hz
VESA Mount Compatible
Yes
Total Number of USB Type-C Ports
1
Mount Type
Wall Mountable
Pixel Pitch
0.23250 mm x 0.23250 mm
Curvature
3800R
HDMI Inputs
1
Swivel Angle
-45° to 45°
DisplayPort
Yes
HDMI
Yes
Stand Color
Black Texture
Contrast Ratio
1,000:1
Speakers
Yes
Speaker Output Power
5 W
USB Type-C
Yes
HDMI Version
2
USB
Yes
DisplayPort Version
1.4
Color Supported
1.07 Billion Colors
Panel Technology
In-plane Switching (IPS) Technology
Energy Star
Yes
Features
Black Stabilizer Technology, HDR10, Picture by Picture, Auto Input Switch, OnScreen Control, Color Calibration, Flicker-free, Maxx Audio, Color Weakness Mode, Reading Mode, Dual Controller, Super Resolution+, Smart Energy Saving, One Click Mount, High Dynamic Range (HDR), Dynamic Action Sync

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.