34IN THIN CLIENT AIO CURVED MONITOR, 3440X1440, INTEL PENTIUM QUAD CORE, 8GB

  • Mfr # 34CR651N-6P

  • Zoro # G621702069


product price:  $1,318.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Depth
10.2"
Bluetooth Standard
Bluetooth 5.1
Backlight Technology
LED
Drive Type
Flash
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34CR651N-6P
Zoro #
G621702069
UPC #
198105011110
Country of Origin
Multiple

Dimensions

Depth
10.2"
Height
22.4"
Width
31.9"
Screen Size
34"

Details

Bluetooth Standard
Bluetooth 5.1
Backlight Technology
LED
Drive Type
Flash
Bluetooth
Yes
Processor Core
Quad-core (4 Core)
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
HDMI
Yes
Processor Speed
2 GHz
Number of USB 2.0 Ports
2
Wireless LAN
Yes
Number of USB 3.2 Gen 1 Ports
4
Package Contents
Thin Client AC Adapter
USB Type-C Detail
1 x USB Type-C™ (with DisplayPort Out)
Screen Mode
WQHD
Power Source
AC Adapter
Graphics Controller Model
UHD Graphics
Processor Type
Pentium Silver
Total Number of USB Ports
7
Graphics Memory Accessibility
Shared
Ethernet Technology
Gigabit Ethernet
Flash Memory
16 GB
Webcam
Yes
Wireless LAN Standard
IEEE 802.11ax
Screen Resolution
3440 x 1440
Memory Technology
DDR4 SDRAM
Number of Processors Installed
1
Product Type
Thin Client
USB Type-C
Yes
Standard Memory
8 GB

Description

DDR, 16GB EMMC, VA , HW TPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.