Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3840 x 2160 IPS Panel

  • Mfr # 27BL85UW

  • Zoro # G812814229


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.1 in
Speakers
Yes
Color
Black, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27BL85UW
Zoro #
G812814229
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
1.8 in
Height
14.3 in
Viewable Screen Size
27 in
Height with Stand
22.03 in
Depth with Stand
9.22 in
Screen Size Class
27 in
Width with Stand
24.14 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Color
Black, Silver
Includes
Adapter (White), Power Cord (White / 5 ft (1.5m)), HDMI Cord (White / 5 ft (1.5m)), USB Type Cord (White / 5 ft (1.5m))
Series
BL85U
Screen Refresh Rate
60 Hz
Item
LCD Monitor
Energy Star
Yes
Number of USB Ports
3
Number of USB 3.0 Downstream Ports
2
Brightness
350 Nit
Pixel Pitch
6.1 mil
Native Contrast Ratio
1,000:1
Color Supported
1.07 Billion Colors
Environmentally Friendly
Yes
Mount Type
Desk Mountable, Wall Mountable
Response Time Details
5ms GTG (Fast)
USB
Yes
Response Time
5 ms
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
HDCP Supported
Yes
Stand Adjustments
Tilt, Pivot, Height
Energy Efficiency Certification
ENERGY STAR 7.0
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Standard
100 x 100
DisplayPort
Yes
Number of Speakers
2
USB Type-C
Yes
Total Number of USB Type-C Ports
1
Operating Power Consumption
130 W
HDMI
Yes
Backlight Technology
LED
Number of Screens
1
Package Contents
27BL85U-W 4K UHD Monitor, Adapter (White), Power Cord (White / 5 ft (1.5m)), HDMI Cord (White / 5 ft (1.5m)), USB Type Cord (White / 5 ft (1.5m))
Screen Mode
4K UHD
Tearing Prevention Technology
FreeSync
Number of DisplayPorts
1
VESA Mount Compatible
Yes
Aspect Ratio
0.6729
Mounting
Desk, Wall
Green Environmental Attribute
ENERGY STAR 7.0; Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze); Environmentally Friendly

Description

3840 x 2160 IPS Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.