This item is Discontinued.

Lg 38IN LG MONITOR, CURVED, 3840X1600, 21:9, IPS, USB TYPE-C, HDMI, DP, USB 3.0 1 38BR85QC-W

38IN LG MONITOR, CURVED, 3840X1600, 21:9, IPS, USB TYPE-C, HDMI, DP, USB 3.0 1 (Discontinued)

  • Mfr # 38BR85QC-W
  • Zoro # G014876506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38BR85QC-W
Zoro #
G014876506
UPC #
195174073544
Country of Origin
China

Dimensions

Screen Size
38 in
Width
35.3 in
Viewable Screen Size
37.5"
Screen Size Class
38"
Depth with Stand Down
12.08"
Depth
4.3"
Depth with Stand Up
12.08"
Width with Stand Down
35.29"
Width with Stand Up
35.29"
Height
15.5"
Maximum Adjustable Height
4.33"
Height with Stand Up
23.38"
Height with Stand Down
19.05"

Details

Max. Resolution
3840 x 1600
Speakers
Yes
USB
Yes
Screen Mode
QHD+
USB Type-C
Yes
Panel Technology
Nano In-plane Switching (Nano IPS) Technology
Curved Screen
Yes
Number of Screens
1
Aspect Ratio
0.88125
Features
Dynamic Action Sync, Smart Energy Saving, One Click Mount, OnScreen Control, Super Resolution+, Flicker-free, VESA DisplayHDR 600, Reading Mode, Dual Controller, Black Stabilizer Technology
Item
LCD Monitor
Response Time Details
1 ms GTG
Response Time
1 ms
DisplayPort
Yes
VESA Mount Standard
100 x 100
Color Gamut
98% DCI-P3 (CIE 1976)
HDMI Inputs
2
HDMI
Yes
Brightness
450 Nit
Headphone
Yes
Built-in Devices
KVM Switch
DisplayPort In
Yes
Speaker Output Power
7 W
Number of Speakers
2
Number of USB 3.0 Downstream Ports
4
Contrast Ratio
1,000:1
Tilt Angle
-5° to 25°
USB Type-C (Power Delivery)
90 W
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Stand Adjustments
Height, Swivel, Tilt
Vertical Viewing Angle
178°
Swivel Angle
-15° to 15°

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.