Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X3 55VL5PJ W/PEERLESS MOUNT

  • Mfr # 55VL5PJ-9P

  • Zoro # G316423729


product price: $24,499.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Digital Signage Display
Viewable Screen Size
55"
Number of Screens
9
Display Screen Type
LCD
Video Wall Configuration
3x3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VL5PJ-9P
Zoro #
G316423729
UPC #
195174109151
Country of Origin
China

Dimensions

Viewable Screen Size
55"

Details

Product Type
Digital Signage Display
Number of Screens
9
Display Screen Type
LCD
Video Wall Configuration
3x3
Video Wall Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.