Zoro Homepage

43 4K Commercial Monitor

  • Mfr # 43UL3JM

  • Zoro # G213753806


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Screen Size
43 in
Width
38.1 in
Depth
2.2 in
Height
22.2 in
Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UL3JM
Zoro #
G213753806
UPC #
195174062821
Country of Origin
Mexico

Dimensions

Screen Size
43 in
Width
38.1 in
Depth
2.2 in
Height
22.2 in
Color Depth
8-bit+FRC

Details

Scan Format
2160p
Energy Star
Yes
Ethernet
Yes
HDMI
Yes
Orientation
Landscape/Portrait
Response Time
8 ms
Maximum Operating Temperature
104°F
Wireless LAN
Yes
Brightness
300 Nit
Number of Screens
1
Input Voltage
120 V AC, 230 V AC
VESA Mount Standard
200 x 200
Maximum Heat Generation
431.5 kJ
Serial
Yes
Number of USB 2.0 Ports
2
Dynamic Contrast Ratio
1,000,000:1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Aspect Ratio
0.6729
Backlight Technology
Direct LED
Minimum Operating Temperature
32°F
USB
Yes
Number of HDMI Inputs
3
Minimum Operating Humidity
0.1
Native Contrast Ratio
1,200:1
Graphics Modes
4K UHD
Color
Ashed Blue
RS-232C Input
Yes
RS-232C Output
Yes
Maximum LED Life
3.4 Year
Operation Hours
16-Hours/ 7 Days
Maximum Operating Humidity
0.8
Display Resolution
3840 x 2160
Operating System
webOS 6.0
Series
UL3J
Operating Temp. Range
32°F to 104°F
Green Environmental Attribute
Energy Star
Response Time Details
8 ms
Application
Business, Commercial, Conference Room, Office
Bezel Color
Ashed Blue
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.