Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43in 3840 X 2160 UHD

  • Mfr # 43UR640S9UD

  • Zoro # G013750807


product price: $576.86
/ea
Free Shipping & Returns

Key Features

Width
38.07" (967 mm)
Depth
2.2 in
Height
22.20" (564 mm)
Internet Access
Yes
Backlight Technology
Direct LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UR640S9UD
Zoro #
G013750807
UPC #
195174023587
Country of Origin
Mexico

Dimensions

Width
38.07" (967 mm)
Depth
2.2 in
Height
22.20" (564 mm)
Viewable Screen Size
43"
Screen Size Class
43 in
Depth with Stand
8.50"
Height with Stand
24.49"
Depth(6)
2.25" (57 mm)
Width with Stand
38.07"
Screen Size
43"

Details

Item
Smart LED-LCD TV
Internet Access
Yes
Backlight Technology
Direct LED
Standby Power Consumption
500 mW
PC Streaming
Yes
Operating System
webOS 6.0
Scan Format
2160p
Color
Black
Horizontal Viewing Angle
178°
Ethernet
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Maximum Resolution
3840 x 2160
HDMI
Yes
High Dynamic Range (HDR) Type
HDR10
Standard Refresh Rate
60 Hz
Aspect Ratio
16:9
RMS Output Power
10 W
Digital Tuner
ClearQAM, ATSC
Vertical Viewing Angle
178°
Features
Kensington Lock, Auto Power Off, Motion Eye Care, Wake on LAN (WOL), USB Cloning, Sound Sync, Hotel Mode, Remote Jack Pack (RJP), SmartShare, Web Browser, Smart Energy Saving, Miracast Technology, Lock Mode, Welcome Screen
Environmentally Friendly
Yes
Video Signal Standard
4K UHDTV
VESA Mount Compatible
Yes
Wireless LAN
Yes
USB
Yes
Total Number of HDMI Ports
3
Speakers
Yes
Number of Speakers
2
Maximum Operating Power Consumption
119.60 W
Brightness
300 Nit
VESA Mount Standard
200 x 200
Response Time
8 ms
Dynamic Contrast Ratio
1,000,000:1
Digital Audio Output
Yes
Input Frequency
50 Hz, 60 Hz
HDMI Version
HDMI 1.4
Viewing Angle
178° Horizontal/178° Vertical
Bluetooth
Yes
USB Standard
USB 2.0
HD Resolution
Yes
Number of HDMI Inputs
2
Number of Digital Audio Optical Output
1
Analog Tuner
SECAM, NTSC, PAL
Number of Network (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.