Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg 43in Commercial Display 43UH7JH

43in Commercial Display (Discontinued)

  • Mfr # 43UH7JH
  • Zoro # G813750908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UH7JH
Zoro #
G813750908
UPC #
195174033814
Country of Origin
Mexico

Dimensions

Screen Size
43 in
Width
37.9 in
Depth
1.6 in
Height
22.4 in
Bezel Width (Top)
0.33 in
Bezel Width (Left)
0.33 in
Bezel Width (Bottom)
0.57 in
Color Depth
8-bit+FRC
Bezel Width (Right)
0.33 in

Details

Item
Digital Signage Display
Serial
Yes
Operating System
webOS 6.0
Number of DisplayPorts
1
Operation Hours
24-Hours/7 Days
Brightness
700 Nit
Wireless LAN
Yes
Environmentally Friendly
Yes
Number of USB 2.0 Ports
1
Number of DVI Ports
1
Backlight Technology
Edge LED
Package Contents
New High Haze UHD Standard Signage, Remote Controller, 2 x Batterires , Power Cord, QSG, Regulation Book, Phone to RS232C Gender, USB-C Cable
Ethernet
Yes
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Standard
200 x 200
DVI
Yes
Number of HDMI Inputs
2
Display Screen Type
LCD
USB
Yes
Dynamic Contrast Ratio
1,000,000:1
Number of Screens
1
DisplayPort
Yes
HDMI
Yes
Energy Star
Yes
Ingress Protection (IP) Rating
IP5X
Input Voltage
120 V AC, 230 V AC
Display Resolution
3840 x 2160
USB Type-C
Yes
Mount Type
Wall Mountable
Series
UH7J-H

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.