This item is Discontinued.

Lg 43IN UHD, HDMI2, DP IN/OUT, RS232C IN/OUT, RJ45LAN IN, IR IN, AUDIO OUT, USB, W 43UH7N-E

43IN UHD, HDMI2, DP IN/OUT, RS232C IN/OUT, RJ45LAN IN, IR IN, AUDIO OUT, USB, W (Discontinued)

  • Mfr # 43UH7N-E
  • Zoro # G414908937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43UH7N-E
Zoro #
G414908937
UPC #
195174073131
Country of Origin
Mexico

Dimensions

Screen Size
43 in
Height
21.9 in
Width
37.9 in
Depth
1.2 in
Bezel Width (Left)
0.35 in
Bezel Width (Bottom)
0.51 in
Bezel Width (Right)
0.35 in
Color Depth
8-bit+FRC
Bezel Width (Top)
0.35 in

Details

Aspect Ratio
0.6729
Series
UH7N-E
Panel Technology
In-plane Switching (IPS) Technology
Ethernet
Yes
Number of Screens
1
Energy Star
Yes
Off-Mode Power Consumption
500 mW
Minimum Operating Temperature
32°F
RS-232C Output
Yes
Maximum Operating Temperature
104°F
Color
Black
Operating System
WebOS
Wireless LAN
Yes
Scan Format
2160p
Mount Type
Wall Mountable
Response Time
8 ms
Dynamic Contrast Ratio
1,000,000:1
Number of DisplayPort Outputs
1
Package Contents
43UH7N-E UHD Signage Display, Remote Controller, 2 x Battery, Power Cord, QSG, Regulation Book, Phone to RS232C Gender, USB-C Cable, 2 x Cable Holder, 1 x AC Cord Holder
Ingress Protection (IP) Rating
IP5X
Number of Network (RJ-45) Ports
1
Orientation
Landscape/Portrait
Brightness
700 Nit
USB Type-C
Yes
Number of DisplayPorts
2
VESA Mount Standard
200 x 200
HDMI
Yes
RS-232C Input
Yes
Backlight Technology
Edge LED
Digital Audio Optical Output
Yes
USB
Yes
Display Screen Type
LCD
DisplayPort
Yes
Serial
Yes
Number of HDMI Inputs
2
Graphics Modes
4K UHD
Operation Hours
24-Hours/7 Days
Native Contrast Ratio
1,000:1
Input Voltage
230 V AC, 120 V AC
Display Resolution
3840 x 2160
Environmentally Friendly
Yes
Minimum Operating Humidity
0.1
Maximum Operating Humidity
0.8
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.