43UHD, IPS PANNEL, HDMI IN 3, DP IN, RS-232C IN, RJ45 LAN IN, IR IN, USB IN 2.0 TYPE

  • Mfr # 43UH5N-E

  • Zoro # G516423871


product price:  $1,389.99
/ea
Free Shipping & Returns

Key Features

Embedded CMS
Local Contents Scheduling
Aspect Ratio
16:9
Display Resolution
3840 x 2160
Height
21.9"
Image Sticking Minimization (ISM) Method
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UH5N-E
Zoro #
G516423871
UPC #
195174000000
Country of Origin
Unknown

Dimensions

Height
21.9"
Depth
1.2"
Bezel Width (Top)
0.35"
Bezel Width (Right)
0.35"
Width
37.9"
Bezel Width (Bottom)
0.51"
Bezel Width (Left)
0.35"
Color Depth
10-bit
Viewable Screen Size
43"

Details

Embedded CMS
Local Contents Scheduling
Aspect Ratio
16:9
Display Resolution
3840 x 2160
Image Sticking Minimization (ISM) Method
Yes
Power Consumption
120 W
Maximum Operating Humidity
80%
Panel Technology
In-plane Switching (IPS) Technology
HDCP Version
1.4/2.2
Number of HDMI Outputs
1
Wireless LAN
Yes
Maximum Operating Temperature
104°F (40°C)
Audio Line Out
Yes
Operating System
webOS 6.0
Number of USB 2.0 Ports
1
HDMI
Yes
Color Gamut
95% BT.709
Horizontal Viewing Angle
178°
HDMI Inputs
3
Speakers
Yes
Bezel Color
Black
Backlight Technology
Edge LED
Vertical Viewing Angle
178°
Compatible Software
SuperSign CMS, SuperSign, SuperSign Cloud, SuperSign Control+, Mobile CMS
Standard Refresh Rate
60 Hz
Brightness
500 Nit
Content Synchronization
RS-232C
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes, ISTA6 (Packaging): Yes
Response Time
8 ms
Operation Hours
24-Hours/7 Days
Environmentally Friendly
Yes
Package Contents
Remote Controller Power Cord QSG Regulation Book 3.5mm to RS-232C Adapter Cable Holder (2 ea) AC Cord Holder (1 ea)
Number of Infrared Inputs
1
Off-Mode Power Consumption
500 mW
Minimum Operating Temperature
32°F (0°C)
Native Contrast Ratio
1,000:1
Maximum LED Life
5.7 Year
Maximum Heat Generation
431.5 kJ
VESA Mount Standard
200 x 200
Dynamic Contrast Ratio
100,000,0:1
Ingress Protection (IP) Rating
IP5X
Orientation
Landscape/Portrait
Product Type
Digital Signage Display
Minimum Operating Humidity
10%
Number of Network (RJ-45) Ports
1
Power Consumption (DPM)
0.5W
Energy Star
Yes
Number of Audio Line Out
1

Description

43UHD, IPS PANNEL, HDMI IN 3, DP IN, RS-232C IN, RJ45 LAN IN, IR IN, USB IN 2.0 TYPE A,HDMI OUT, AUDIO OUT, RS-232C OUT, WI-FI, WEBOS 6.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.