Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55'' 1920x1080 FHD

  • Mfr # 55XS4J-B

  • Zoro # G411898941


product price: $4,389.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55 in
Width
48.6"
Height
27.9"
Depth
3.4"
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55XS4J-B
Zoro #
G411898941
UPC #
-
Country of Origin
China

Dimensions

Screen Size
55 in
Width
48.6"
Height
27.9"
Depth
3.4"
Bezel Width (Bottom)
0.47"
Color Depth
8-bit
Bezel Width (Top)
0.47"
Bezel Width (Left)
0.39"
Bezel Width (Right)
0.39"
Bezel Width
0.47 in (T/B) x 0.39 in (L/R)
Viewable Screen Size
55"

Details

Display Type
LCD
Brightness
4000 Nit
Backlight Technology
Direct LED
Scan Format
1080p
Operating System
webOS 4.1
Display Screen Type
LCD
Number of HDMI Inputs
2
DisplayPort
Yes
Standard Memory
16 GB
USB
Yes
Ethernet
Yes
Number of DisplayPorts
1
Dynamic Contrast Ratio
500,000:1
VESA Mount Standard
600 x 400
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC
Wireless LAN
Yes
Serial
Yes
Display Resolution
1920 x 1080
HDMI
Yes
Number of USB 2.0 Ports
1
Processor Core
Quad-core (4 Core)
Green Environmental Attribute
Environmentally Friendly
Item
Digital Signage Display
Color
Black
Series
XS4J
Standard Refresh Rate
60 Hz
Image Sticking Minimization (ISM) Method
Yes
Embedded CMS
Local Contents Scheduling
Off-Mode Power Consumption
500 mW
Native Contrast Ratio
1,000:1
Color Gamut
72% NTSC
Operation Hours
24-Hours/7 Days
RMS Output Power
20 W
Maximum Heat Generation
1440.2 kJ
Minimum Operating Humidity
10%
DisplayPort Output
Yes
Power Consumption (DPM)
Less Than 0.5W
Response Time
9 ms
Aspect Ratio
16:9
Power Consumption
400 W
Maximum LED Life
5.7 Year
Maximum Operating Humidity
80%
Certifications & Standards
FCC: EMC Class A, CE Marking (Regulatory): Yes
Panel Technology
In-plane Switching (IPS-M+) Technology
HDCP Version
1.4/2.2
Package Contents
Remote Controller (including battery 2ea) Power Cord HDMI CableManual (EIG, IG) IR Receiver(w/ Ambient Light Sensor) RS-232C Adapter
Compatible Software
SuperSign CMS, SuperSign Control+
Orientation
Landscape/Portrait
Content Synchronization
RS-232C
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°

Description

55'' 1920x1080 FHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.