Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55'' 1920x1080 FHD

  • Mfr # 55XS4JB

  • Zoro # G811898794


product price: $4,389.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55 in
Width
48.6"
Depth
3.4"
Height
27.9"
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55XS4JB
Zoro #
G811898794
UPC #
-
Country of Origin
China

Dimensions

Screen Size
55 in
Width
48.6"
Depth
3.4"
Height
27.9"
Color Depth
8-bit
Bezel Width (Left)
0.39"
Bezel Width (Right)
0.39"
Bezel Width (Bottom)
0.47"
Bezel Width (Top)
0.47"
Bezel Width
0.47 in (T/B) x 0.39 in (L/R)
Viewable Screen Size
55"

Details

Display Type
LCD
Color
Black
HDMI
Yes
Standard Memory
16 GB
Ethernet
Yes
USB
Yes
Number of USB 2.0 Ports
1
Display Resolution
1920 x 1080
Serial
Yes
Processor Core
Quad-core (4 Core)
VESA Mount Standard
600 x 400
Number of HDMI Inputs
2
Scan Format
1080p
Dynamic Contrast Ratio
500,000:1
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
DisplayPort
Yes
Backlight Technology
Direct LED
Wireless LAN
Yes
Display Screen Type
LCD
Brightness
4000 Nit
Operating System
webOS 4.1
Number of DisplayPorts
1
Series
XS4J
Green Environmental Attribute
Environmentally Friendly
Item
Digital Signage Display
Content Synchronization
RS-232C
Orientation
Landscape/Portrait
Off-Mode Power Consumption
500 mW
Response Time
9 ms
Power Consumption
400 W
Embedded CMS
Local Contents Scheduling
RMS Output Power
20 W
DisplayPort Output
Yes
Color Gamut
72% NTSC
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS-M+) Technology
Maximum Operating Humidity
80%
Power Consumption (DPM)
Less Than 0.5W
Certifications & Standards
FCC: EMC Class A, CE Marking (Regulatory): Yes
Package Contents
Remote Controller (including battery 2ea) Power Cord HDMI CableManual (EIG, IG) IR Receiver(w/ Ambient Light Sensor) RS-232C Adapter
Maximum LED Life
5.7 Year
Operation Hours
24-Hours/7 Days
Minimum Operating Humidity
10%
HDCP Version
1.4/2.2
Compatible Software
SuperSign CMS, SuperSign Control+
Image Sticking Minimization (ISM) Method
Yes
Aspect Ratio
16:9
Maximum Heat Generation
1440.2 kJ
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Standard Refresh Rate
60 Hz

Description

55'' 1920x1080 FHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.