Zoro Homepage

55 4K Commercial Monitor

  • Mfr # 55UL3JM

  • Zoro # G213753592


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55 in
Width
48.6 in
Depth
2.3 in
Height
28.1 in
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55UL3JM
Zoro #
G213753592
UPC #
195174062869
Country of Origin
Mexico

Dimensions

Screen Size
55 in
Width
48.6 in
Depth
2.3 in
Height
28.1 in
Color Depth
8-bit+FRC

Details

Display Type
LCD
Panel Technology
In-plane Switching (IPS) Technology
Operating System
webOS 6.0
VESA Mount Standard
300 x 300
Digital Audio Optical Output
Yes
Standard Memory
8 GB
Aspect Ratio
0.6729
HDMI
Yes
Minimum Operating Humidity
0.1
Environmentally Friendly
Yes
Response Time
8 ms
Display Resolution
3840 x 2160
Off-Mode Power Consumption
500 mW
Orientation
Landscape/Portrait
Number of HDMI Inputs
3
Scan Format
2160p
Energy Star
Yes
On Screen Display (OSD) Languages
Russian, Swedish, Greek, Norwegian, Korean, Finnish, Czech, German, Danish, Italian, Turkish, French, Portuguese, Spanish, English, Dutch, Portuguese (EU), Simplified Chinese, Japanese, Arabic, Traditional Chinese
Native Contrast Ratio
1,200:1
Color
Navy Blue
Maximum LED Life
3.4 Year
Maximum Operating Humidity
0.8
Serial
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Display Screen Type
LCD
Operation Hours
16-Hours/ 7 Days
Wireless LAN
Yes
Dynamic Contrast Ratio
1,000,000:1
Minimum Operating Temperature
32°F
Input Voltage
120 V AC, 230 V AC
Backlight Technology
Direct LED
Maximum Operating Temperature
104°F
RS-232C Output
Yes
USB
Yes
Number of Screens
1
Brightness
400 Nit
RS-232C Input
Yes
Operating Temp. Range
32°F to 104°F
Response Time Details
8 ms
Item
Digital Signage Display
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze); Environmentally Friendly
Bezel Color
Navy Blue
Application
Business, Retail, Government, Meeting Room, Corporate
Series
UL3J

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.