Zoro Homepage
This item is Discontinued.
Lg 55" Class NanoCell 90 Series LED 4K UHD Smart webOS TV 55NANO90UPA

55" Class NanoCell 90 Series LED 4K UHD Smart webOS TV (Discontinued)

  • Mfr # 55NANO90UPA
  • Zoro # G201252748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55NANO90UPA
Zoro #
G201252748
UPC #
195174005866
Country of Origin
Korea, Republic of

Dimensions

Width
48.5"
Depth
1.8"
Height
28.2"

Details

Aspect Ratio
1899-12-30
Features
Operating System
WebOS
Product Type
Smart LED-LCD TV

Description

Experience detailed LED picture in 4K resolution. With Full Array Dimming, you'll witness deep blacks and contrast with precisely balanced lighting that reduces halo effect and light bleed. See the natural, lifelike picture of Nano Color and fast action of a 120Hz refresh rate. It's an experience backed by AI Picture and AI Sound, our premium processor, connected home features and gaming tech. Bring your favorite shows to life with vivid NanoCell 4K. See natural, lifelike picture with Nano Color enhanced by a billion rich colors. With Full Array Dimming, NanoCell precisely controls individual LED backlight units. This results in deep blacks and minimal backlight bleed for enhanced contrast and a more detailed picture. Catch every detail with the smooth, crisp picture brought to you by LG's α7 Gen 4 AI Processor 4K. It adjusts your viewing and audio settings automatically with AI Picture and AI Sound, while AI 4K Upscaling authentically calibrates every scene. See all your favorite HDR Content. LG TVs support a wide variety of HDR content, including Dolby Vision. Plus, you get automatic scene-by-scene picture adjustment with HDR10 and HLG. Dolby Vision IQ uses best-in-class HDR technology to automatically adjust picture settings based on ambient lighting conditions and content genres. From bright live sports to dark, moody dramas, Dolby ensures you’ve always got a cinematic picture at your fingertips. Filmmaker Mode translates a director’s cinematic vision to your TV with automatic picture and processor settings and brings true authenticity. Control your smart home theater with ease. ThinQ AI and the Magic Remote enable simple navigation and intuitive voice commands, while the webOS 6.0 platform supports a huge library of content with many of the most popular streaming apps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.