Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 FHD VIDEO WALL, 1.74MMPANEL BEZEL TO PANEL BEZEL VIDEOWALL, HDMI2, USB 2.

  • Mfr # 55VH7J-H

  • Zoro # G715836366


product price: $3,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bezel Width (Right)
17.3 mil
Bezel Width (Left)
51.2 mil
Bezel Width (Bottom)
17.3 mil
Maximum Operating Humidity
80%
Image Sticking Minimization (ISM) Method
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VH7J-H
Zoro #
G715836366
UPC #
195174014035
Country of Origin
Mexico

Dimensions

Bezel Width (Right)
17.3 mil
Bezel Width (Left)
51.2 mil
Bezel Width (Bottom)
17.3 mil
Color Depth
10-bit
Bezel Width (Top)
51.2 mil
Height
26.9"
Viewable Screen Size
55"
Depth(6)
3.4"
Width
47.7"

Details

Maximum Operating Humidity
80%
Image Sticking Minimization (ISM) Method
Yes
Energy Star
Yes
Maximum LED Life
6.8 Year
Dynamic Contrast Ratio
500,000:1
Display Resolution
1920 x 1080
Maximum Heat Generation
900 kJ
DisplayPort Output
Yes
Aspect Ratio
16:9
Content Synchronization
RS-232C
Embedded CMS
Local Contents Scheduling
Audio Line Out
Yes
Environmentally Friendly
Yes
Operation Hours
24-Hours/7 Days
Power Consumption
250 W
Panel Technology
In-plane Switching (IPS) Technology
Minimum Operating Humidity
10%
Number of USB 2.0 Ports
1
Number of Audio Line Out
1
Native Contrast Ratio
1,000:1
Off-Mode Power Consumption
500 mW
Number of Network (RJ-45) Ports
1
Orientation
Landscape/Portrait
Operating System
webOS 4.1
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
Package Contents
Remote Controller (include battery 2ea) Power Cord RS232C cable Lan cable DP cable IR Receiver Guide Bracket Screws Manual
Response Time
8 ms
HDCP Version
1.4
Brightness
700 Nit
Bezel Color
Black
Ingress Protection (IP) Rating
IP5X
Audio Line In
Yes
Color Gamut
72% NTSC
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes
Horizontal Viewing Angle
178°
DVI-D In
Yes
Number of HDMI Inputs
2
Standard Refresh Rate
60 Hz
Power Consumption (DPM)
0.5W
VESA Mount Standard
600 x 400
Compatible Software
SuperSign, SuperSign CMS, SuperSign Control+
Item
Digital Signage Display
Vertical Viewing Angle
178°
Number of DisplayPort Outputs
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.