Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 LCD 3840x2160 MNTR 24 7

  • Mfr # 55UH5Q-E

  • Zoro # G922639996


product price: $1,582.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Screens
1
Color Gamut
95% BT.709
Package Contents
55" UH5Q-E Series UHD Signage with webOS PlatformRemote Controller2 x BatteryPower CordQSGRegulation BookPhone to RS232C Gender
Native Contrast Ratio
1,200:1
Orientation
Landscape/Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55UH5Q-E
Zoro #
G922639996
UPC #
195174123614
Country of Origin
Mexico

Dimensions

Viewable Screen Size
55"
Bezel Width
0.45"
Color Depth
10-bit
Screen Size
55"

Details

Number of Screens
1
Color Gamut
95% BT.709
Package Contents
55" UH5Q-E Series UHD Signage with webOS PlatformRemote Controller2 x BatteryPower CordQSGRegulation BookPhone to RS232C Gender
Native Contrast Ratio
1,200:1
Orientation
Landscape/Portrait
DisplayPort
Yes
Operation Hours
24-Hours/7 Days
Average Power Consumption
103 W
Maximum LED Life
5.7 Year
Maximum Operating Temperature
104°F (40°C)
Maximum Operating Humidity
80%
Number of Network (RJ-45) Ports
1
VESA Mount Standard
300 x 300
Response Time
8 ms
Number of HDMI Inputs
3
Power Consumption (DPM)
0.5W
Ingress Protection (IP) Rating
IP5X
Standard Memory
16 GB
Off-Mode Power Consumption
500 mW
Dynamic Contrast Ratio
1,000,000:1
Minimum Operating Humidity
10%
Scan Format
2160p
Wireless LAN
Yes
Mount Type
Wall Mountable
Aspect Ratio
16:9
Minimum Operating Temperature
32°F (0°C)
Bezel Color
Black
Number of DisplayPorts
1
HDMI
Yes
USB
Yes
Panel Technology
Advanced Super Dimension Switch ( ADS )
Backlight Technology
Edge LED
Brightness
500 Nit
Item
Digital Signage Display
Operating System
webOS 8.0
Display Resolution
3840 x 2160
Energy Star
Yes
HDCP Version
2.2
Headphone
Yes
Ethernet
Yes
Number of USB 2.0 Ports
2

Description

55 LCD 3840x2160 MNTR 24 7 WebOS8.0 Landscape Portrait

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.