Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 UHD, 350NIT, HDMI2, DP, USB2.02

  • Mfr # 55TC3CG-H

  • Zoro # G614908126


product price: $4,676.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
55 in
Height
29.6 in
Width
50.3 in
Depth
1.8 in
Multi-touch Screen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55TC3CG-H
Zoro #
G614908126
UPC #
195174005385
Country of Origin
Korea, Republic of

Dimensions

Screen Size
55 in
Height
29.6 in
Width
50.3 in
Depth
1.8 in

Details

Item
Digital Signage Display
Multi-touch Screen
Yes
Backlight Technology
Edge LED
Serial
Yes
Package Contents
55TC3CG-H Digital Signage Display, 1 x Power cord 1.55-M, 1 x USB cable (Type A-Type B) 1.8-M, 1 x HDMI cable 3-M, User manual, QSG, Remote Controller, 2 x Batteries, RS232C cable, IR receiver, 3 x Magnet sheet
Input Voltage
230 V AC, 120 V AC
Scan Format
2160p
Environmentally Friendly
Yes
HDMI
Yes
Ethernet
Yes
Number of Screens
1
DisplayPort
Yes
Display Resolution
3840 x 2160
Operating System
Windows 10, webOS 4.1, Linux, Windows 8.1
Brightness
350 Nit
USB
Yes
Number of DisplayPorts
1
Touchscreen
Yes
Number of USB 2.0 Ports
3
Display Screen Type
LCD
VESA Mount Standard
300 x 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.