55FHD VIDEO-WALL, EVEN BEZEL : 0.44MM, HDMI2, DP1, DVI-D1, AUDIO IN, RS232

  • Mfr # 55VSM5J-H

  • Zoro # G015576856


product price:  $3,644.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
26.8 in
Color
Black
Width
47.7 in
Number of DVI Ports
1
Number of USB 2.0 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VSM5J-H
Zoro #
G015576856
UPC #
195174014042
Country of Origin
Mexico

Dimensions

Height
26.8 in
Width
47.7 in
Depth
3.4 in
Screen Size
55 in
Bezel Width
17.3 mil

Details

Item
Digital Signage Display
Color
Black
Number of DVI Ports
1
Number of USB 2.0 Ports
1
Brightness
500 Nit
Standard Memory
8 GB
DVI
Yes
Audio Line Out
Yes
Native Contrast Ratio
1,100:1
Number of HDMI Inputs
2
Features
Tile Mode Setting (15 × 15), Temperature Sensor, Wake on LAN (WOL), Auto Set ID, FailOver, Crestron Inside
Display Screen Type
LCD
HDCP Version
1.4
DisplayPort
Yes
Dynamic Contrast Ratio
500,000:1
Bezel Color
Black
Serial
Yes
HDCP Supported
Yes
DisplayPort In
Yes
Video Wall Compatible
Yes
Standard Refresh Rate
60 Hz
Operation Hours
24 Hours/7 Days
HDMI
Yes
Number of DVI-D Ports
1
Series
VSM5J
Wireless LAN
Yes
Panel Technology
In-plane Switching (IPS) Technology
Standards
CB , NRTL, FCC Class "B" , CE , KC
USB Standard
USB 2.0
Response Time
8 ms
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
RS-232C Input
Yes
Backlight Technology
Direct LED
IP Rating
IP5X
Power Consumption (DPM)
0.5W
Orientation
Landscape/Portrait
VESA Mount Standard
600 x 400
Maximum Operating Temperature
104°F
Includes
55VSM5J-H Digital Signage Display, Remote Controller(includes battery 2ea), Power Cord, RS232C cable, Lan cable, DP cable, IR Receiver, Guide Bracket, Screws, Manual
Scan Format
1080p
Display Resolution
1920 x 1080
Aspect Ratio
16:9
Input Voltage
230V AC, 120V AC
Minimum Operating Temperature
32°F
Number of DisplayPorts
1
Audio Line In
Yes
Network (RJ-45)
Yes
VESA Mount Compatible
Yes
DVI-D In
Yes
USB
Yes
Ethernet
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.