Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55in 1,920 X 1,080 FHD

  • Mfr # 55VSH7JH

  • Zoro # G113751308


product price: $3,463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
55 in
Width
47.7 in
Depth
3.4 in
Height
26.8 in
Color Depth
10-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VSH7JH
Zoro #
G113751308
UPC #
195174014059
Country of Origin
Mexico

Dimensions

Screen Size
55 in
Width
47.7 in
Depth
3.4 in
Height
26.8 in
Color Depth
10-bit
Bezel Width
17.3 mil

Details

Item
Digital Signage Display
Video Wall Compatible
Yes
DisplayPort
Yes
Brightness
700 Nit
HDMI
Yes
Dynamic Contrast Ratio
500,000:1
Energy Star
Yes
Scan Format
1080p
Number of HDMI Inputs
2
Number of Screens
1
Serial
Yes
Number of DisplayPorts
2
Display Resolution
1920 x 1080
USB
Yes
VESA Mount Standard
600 x 400
DVI
Yes
Number of DVI Ports
1
Number of USB 2.0 Ports
1
Backlight Technology
Direct LED
Display Screen Type
LCD
Ethernet
Yes
Series
VSH7J

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.