This item is Discontinued.

Lg 55IN UHD, TV TUNER ATSC, HDMI3, USB1, RJ45 IN, WIFI, ANDROID 11.0AOSP, BUIL 55UM340E0UZ

55IN UHD, TV TUNER ATSC, HDMI3, USB1, RJ45 IN, WIFI, ANDROID 11.0AOSP, BUIL (Discontinued)

  • Mfr # 55UM340E0UZ
  • Zoro # G914909069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55UM340E0UZ
Zoro #
G914909069
UPC #
195174072066
Country of Origin
Mexico

Dimensions

Screen Size
55 in
Height
28.1 in
Width
48.4 in
Depth
3 in
Bezel Width (Bottom)
0.63 in
Bezel Width (Right)
51.2 mil
Bezel Width (Left)
51.2 mil
Bezel Width (Top)
51.2 mil

Details

Aspect Ratio
0.6729
Operating System
Android 11
Native Contrast Ratio
1,200:1
Maximum Operating Temperature
104°F
Operation Hours
16-Hours/ 7 Days
Input Voltage
120 V AC, 230 V AC
Installation Type
Hanging
Scan Format
2160p
Display Screen Type
LCD
Minimum Operating Humidity
0.1
Standard Memory
2 GB
Mount Type
Wall Mountable
Memory Technology
DDR SDRAM
USB
Yes
On Screen Display (OSD) Languages
English
Number of Screens
1
Maximum LED Life
3.4 Year
Brightness
250 Nit
Wireless LAN
Yes
Display Resolution
3840 x 2160
HDMI
Yes
Panel Technology
Advanced Super Dimension Switch ( ADS )
Ethernet
Yes
Maximum Operating Humidity
0.8
Graphics Modes
4K UHD
Minimum Operating Temperature
32°F
Surface Hardness
3H
VESA Mount Standard
200 x 200
Bluetooth
Yes
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.