Shop LG

55UH7Q E Digital Signage

  • Mfr # 55UH7Q-E
  • Zoro # G322807643

product price: 
$
1,744.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55"
HD Resolution
Yes
Width
48.8"
Height
28"
Depth(6)
1.2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55UH7Q-E
Zoro #
G322807643
UPC #
195174138144
Country of Origin
Mexico
Item
Digital Signage Display
HD Resolution
Yes
Wireless LAN
Yes
Number of USB 2.0 Ports
1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Aspect Ratio
16:9
Display Resolution
3840 x 2160
Color Gamut
95% BT.709
USB Type-C
Yes
Ingress Protection (IP) Rating
IP5X
Native Contrast Ratio
1,200:1
Bluetooth
Yes
USB
Yes
Maximum Operating Humidity
80%
Response Time
8 ms
Bezel Color
Black
HDMI
Yes
Minimum Operating Humidity
10%
Number of Network (RJ-45) Ports
1
Off-Mode Power Consumption
500 mW
Number of HDMI Inputs
2
Mount Type
Wall Mountable
VESA Mount Standard
300 x 300
Energy Star
Yes
Brightness
700 Nit
Package Contents
55UH7Q-E Digital Signage Display, Remote Controller, 2 x Battery, Power Cord, QSG, Regulation Book, Phone to RS232C Gender, USB-C Cable, Cable
Maximum Heat Generation
576.1 kJ
Number of Audio Line Out
1
Backlight Technology
Edge LED
Operation Hours
24-Hours/7 Days
Minimum Operating Temperature
32°F (0°C)
Scan Format
2160p
Orientation
Landscape/Portrait
Dynamic Contrast Ratio
1,000,000:1
Number of DisplayPorts
1
Maximum Operating Temperature
104°F (40°C)
Maximum LED Life
5.7 Year
Operating System
webOS 8.0
Number of Screens
1
Ethernet
Yes
DisplayPort
Yes
High Dynamic Range (HDR)
Yes
Product Series
UH7Q-E
Serial
Yes
Mount Surface
Wall
RS-232C Input
Yes
DisplayPort In
Yes
Display Screen Type
LCD
Input Voltage
120 V AC, 230 V AC
RS-232C Output
Yes

Dimensions

Screen Size
55"
Width
48.8"
Height
28"
Depth(6)
1.2"
Bezel Width
0.45"
Color Depth
10-bit
Viewable Screen Size
55"

Description

55 LCD - Advanced Super Dimension Switch ( ADS ) - High Dynamic Range (HDR) - 24 Hours/7 Days Operation - 3840 x 2160 - 16:9 - 8 ms - Edge LED - 700 Nit - 2160p - HDMI - USB - Serial - Wireless LAN - Bluetooth - Ethernet - webOS 8.0 - Energy Star

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.