Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 UHD, IPS PANEL, HDMI IN 3, DP IN, RS-232C IN, RJ45 LAN IN, IR IN, USB IN 2.0 TYPE

  • Mfr # 65UH5N-E

  • Zoro # G816423861


product price: $2,759.99
/ea
Free Shipping & Returns

Key Features

Backlight Technology
Edge LED
Brightness
500 Nit
Bezel Width (Right)
0.35"
Energy Star
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65UH5N-E
Zoro #
G816423861
UPC #
195174000000
Country of Origin
Mexico

Dimensions

Bezel Width (Right)
0.35"
Depth
1.2"
Color Depth
10-bit
Viewable Screen Size
65"
Bezel Width (Top)
0.35"
Bezel Width (Bottom)
0.51"
Width
57.1"
Height
32.7"
Bezel Width (Left)
0.35"

Details

Backlight Technology
Edge LED
Brightness
500 Nit
Energy Star
Yes
Environmentally Friendly
Yes
HDCP Version
1.4/2.2
Display Resolution
3840 x 2160
Embedded CMS
Local Contents Scheduling
Power Consumption
200 W
HDMI
Yes
Dynamic Contrast Ratio
100,000,0:1
Number of HDMI Outputs
1
Power Consumption (DPM)
0.5W
Minimum Operating Temperature
32°F (0°C)
Content Synchronization
RS-232C
Maximum Operating Temperature
104°F (40°C)
Response Time
8 ms
Horizontal Viewing Angle
178°
Maximum Operating Humidity
80%
Package Contents
Remote Controller Power Cord QSG Regulation Book 3.5mm to RS-232C Adapter Cable Holder (2 ea) AC Cord Holder (1 ea)
Product Type
Digital Signage Display
Minimum Operating Humidity
10%
Maximum Heat Generation
719.5 kJ
Native Contrast Ratio
1,100:1
Operating System
webOS 6.0
Orientation
Landscape/Portrait
Operation Hours
24-Hours/7 Days
Off-Mode Power Consumption
500 mW
Number of Audio Line Out
1
Ingress Protection (IP) Rating
IP5X
Number of Infrared Inputs
1
Panel Technology
In-plane Switching (IPS) Technology
Number of USB 2.0 Ports
1
Image Sticking Minimization (ISM) Method
Yes
Number of Network (RJ-45) Ports
1
Bezel Color
Black
Wireless LAN
Yes
Standard Refresh Rate
60 Hz
HDMI Inputs
3
Maximum LED Life
5.7 Year
VESA Mount Standard
300 x 300
Compatible Software
SuperSign, Mobile CMS, SuperSign CMS, SuperSign Control+, SuperSign Cloud
Vertical Viewing Angle
178°
Speakers
Yes
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes, ISTA6 (Packaging): Yes
Color Gamut
95% BT.709
Audio Line Out
Yes
Aspect Ratio
16:9

Description

65 UHD, IPS PANEL, HDMI IN 3, DP IN, RS-232C IN, RJ45 LAN IN, IR IN, USB IN 2.0 TYPE A,HDMI OUT, AUDIO OUT, RS-232C OUT, WI-FI, WEBOS 6.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.