Zoro Homepage

6912A40002J LG Microwave Oven Halogen Lamp Light Bulb

  • Mfr # 6912A40002J

  • Zoro # G812987268


product price: $12.85
/ea

Key Features

Max. Overall Bulb Length
1.25in
Height
0.55in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6912A40002J
Zoro #
G812987268
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
1.25in
Height
0.55in

Description

This LG Microwave Oven Halogen Lamp Light Bulb is the perfect replacement part for your LG microwave oven. It produces up to 130 volts, 40 watts of power and is designed to fit in most LG models. It provides bright, long-lasting illumination and is ideal for a range of uses, from cooking and heating to lighting up an enclosed space. This high quality halogen bulb is reliable, efficient and designed to last, providing you with a cost effective, energy saving solution. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.