Zoro Homepage

6913W1N002C LG Range Incandescent Lamp

  • Mfr # 6913W1N002C

  • Zoro # G512987469


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Max. Overall Bulb Length
4.25in
Height
3.07in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6913W1N002C
Zoro #
G512987469
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
4.25in
Height
3.07in

Description

The LG 6913W1N002C Range Incandescent Lamp is a long-lasting and energy-saving lighting solution for your LG ranges. It is made from durable materials, so no matter the conditions, you can count on the dependable performance of this lamp. With a bright light output of 40 watts, this lamp is able to provide a wide range of illumination, making it ideal for all kinds of kitchen tasks. Installing the lamp is simple and straightforward, allowing you to enjoy its benefits right away. Its design also allows for easy replacement when needed. Trust the quality of this LG range incandescent lamp to get the job done right. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.