7,600 BTU 115-Volt Window Air Conditioner with Cool, Heat and Wi-Fi Control in White

  • Mfr # LW8023HRSM

  • Zoro # G414012023


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
BtuH Cooling
7600 BTU
Width
18.44 in
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW8023HRSM
Zoro #
G414012023
UPC #
48231606448
Country of Origin
Thailand

Dimensions

Width
18.44 in
Power Cord Length
5 ft

Details

Voltage
115 V
BtuH Cooling
7600 BTU
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Color
White
Fan-Only Speeds
2
Sound Level dBA
54 dBA
Air Flow Direction
4-way
Control Type
Remote Control
Fan Speeds Cooling
2
Features
Filter Light Reminder, Timer, Wi-Fi Enabled
For Use With
Commercial, Residential
Amps
11, 6.3 A
EER
11.3

Description

The LW8023HRSM is the SMART way to keep your house feeling comfortable no matter what the weather is like outside! LG ThinQ technology lets you control your air conditioner with your phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. This unit ideal for cooling medium rooms up to 330 sq. ft. and you can even add a bit of warmth on cooler days with the supplemental heat option. With 2 cooling and fan speeds and a 24 hour timer you can create the perfect cooling schedule. 4-way air deflection lets the flow of air be directed where it's needed most whether cooling, heating, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Other features include a remote control, easy window installation kit, removable, washable filter and a check filter alert.


  • • 7,600 BTU cooling / 3,850 BTU heating
  • • Estimated cooling area: 330 sq. ft. / Room size: 11 ft. x 30 ft.
  • • Smartphone control with LG ThinQ technology.
  • • Voice control works with Amazon Alexa or Hey Google
  • • User friendly digital control panel and remote control
  • • Fits window openings: 22'-36'W X 14"H
  • • 2 cooling/heating and fan speeds
  • • 4-way air deflection
  • • User friendly digital control panel and remote control
  • • 24-hour on/off timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.