Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 UHD, 330 nit, HDMI3, RS232C IN/OUT,

  • Mfr # 75UL3J-E

  • Zoro # G116423813


product price: $1,809.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bezel Width (Left)
0.55"
Off-Mode Power Consumption
500 mW
Number of Audio Line Out
1
Vertical Viewing Angle
178°
Bezel Width (Right)
0.55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75UL3J-E
Zoro #
G116423813
UPC #
195174000000
Country of Origin
Mexico

Dimensions

Bezel Width (Left)
0.55"
Bezel Width (Right)
0.55"
Color Depth
8-bit+FRC
Height
38"
Depth
2.4"
Width
66.1"
Viewable Screen Size
75"
Bezel Width (Top)
0.55"
Bezel Width (Bottom)
0.78"

Details

Off-Mode Power Consumption
500 mW
Number of Audio Line Out
1
Vertical Viewing Angle
178°
Certifications & Standards
FCC: EMC Class A, CE Marking (Regulatory): Yes
Power Consumption
220 W
HDMI
Yes
Operation Hours
16-Hours/ 7 Days
Brightness
330 Nit
Standard Refresh Rate
60 Hz
Aspect Ratio
16:9
Content Synchronization
RS-232C
Maximum Operating Humidity
80%
Minimum Operating Humidity
10%
Energy Star
Yes
VESA Mount Standard
400 x 400
HDMI Inputs
3
Response Time
8 ms
Horizontal Viewing Angle
178°
Maximum Operating Temperature
95°F (35°C)
Wireless LAN
Yes
Maximum Heat Generation
792.3 kJ
Audio Line Out
Yes
Bezel Color
Ashed Blue
Package Contents
Remote Controller (include battery 2ea) Power Cord Regulation Book Phone to D-Sub9 Gender Cable Holder
Operating System
webOS 6.0
Product Type
Digital Signage Display
Number of HDMI Outputs
1
Dynamic Contrast Ratio
100,000,0:1
HDCP Version
1.4/2.2
Number of USB 2.0 Ports
2
Embedded CMS
Local Contents Scheduling
Display Resolution
3840 x 2160
Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
1,200:1
Number of Network (RJ-45) Ports
1
Maximum LED Life
3.4 Year
Color Gamut
80% DCI
Power Consumption (DPM)
0.5W
Orientation
Landscape/Portrait
Minimum Operating Temperature
32°F (0°C)
Compatible Software
SuperSign Control+, SuperSign, SuperSign CMS
Features
Control Manager, Smart Energy Saving, Auto Set ID, Group Manager, SNMP Manageable, TileMatrix Support, HDMI (CEC), Temperature Sensor, External Input Rotation, Booting Logo Image, Conformal Coating (Power Board), ConnectedCare, Crestron Connected, Wake on LAN (WOL), Brightness Sensor, Daisy Chain Connectivity, 1% Haze, Pro:Idiom, FailOver
Environmentally Friendly
Yes
Image Sticking Minimization (ISM) Method
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.