75UL3Q E Digital Signage
- Mfr # 75UL3Q-E
- Zoro # G622807329
product price:Â
$
1,859.99
/ea
Key Features
Screen Size
75"
Panel Technology
Advanced Super Dimension Switch ( ADS )
Display Resolution
3840 x 2160
Native Contrast Ratio
1,200:1
Aspect Ratio
16:9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75UL3Q-E
- Zoro #
- G622807329
- UPC #
- 195174126509
- Country of Origin
- China
- Item
- Digital Signage Display
- Panel Technology
- Advanced Super Dimension Switch ( ADS )
- Display Resolution
- 3840 x 2160
- Native Contrast Ratio
- 1,200:1
- Aspect Ratio
- 16:9
- Backlight Technology
- Direct LED
- Scan Format
- 2160p
- Response Time
- 8 ms
- Number of Screens
- 1
- Display Screen Type
- LCD
Dimensions
- Screen Size
- 75"
- Viewable Screen Size
- 75"
Description
75 LCD - Advanced Super Dimension Switch ( ADS ) - 3840 x 2160 - 16:9 - 8 ms - Direct LED - 2160p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.