Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77IN OLED SMART, HOTEL TV, PRO:CENTRIC, 2 POLE STAND

  • Mfr # 77AM960H0UD

  • Zoro # G215721162


product price: $4,171.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Includes
77" 4K UHD Pro:Centric SMART OLED Hotel TV, Remote (MMR)
Energy Consumption per Year
358 kWh
Features
Pro:Centric Direct, Gallery Mode, Multi-view, One Channel Map, Sound Sync, Miracast Technology, Web Browser, Pro:Centric V, Ez Manager
Height with Stand
41.60 in
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77AM960H0UD
Zoro #
G215721162
UPC #
195174090541
Country of Origin
Mexico

Dimensions

Height with Stand
41.60 in
Width with Stand
67.80 in
Depth with Stand
12.60 in
Height
38.9 in
Depth
2 in
Viewable Screen Size
77 in
Screen Size Class
77 in
Width
67.8 in

Details

Includes
77" 4K UHD Pro:Centric SMART OLED Hotel TV, Remote (MMR)
Energy Consumption per Year
358 kWh
Features
Pro:Centric Direct, Gallery Mode, Multi-view, One Channel Map, Sound Sync, Miracast Technology, Web Browser, Pro:Centric V, Ez Manager
Number of USB Ports
2
Video Signal Standard
4K UHDTV
VESA Pattern
300 x 200
Input Frequency
60 Hz, 50 Hz
HDMI Version
HDMI 2.0
HDMI
Yes
Interactive Features
Voice Recognition
Digital Audio Output
Yes
Operating System
webOS 23
MPI Jack (RJ-12)
Yes
Digital Tuner
ClearQAM, ATSC
Item
Smart OLED TV
Streaming Service
Netflix
Standard Refresh Rate
60 Hz
Analog Tuner
SECAM, PAL, NTSC
Operating Power Consumption (Energy Star)
430 W
Speakers
Yes
Ethernet Technology
Ethernet
Media Player
Yes
Bluetooth
Yes
USB Standard
USB 2.0
Scan Format
2160p
Number of HDMI Ports
1
VESA Mount Compatible
Yes
Ethernet
Yes
Sound System
AI Sound
Wireless LAN
Yes
Brightness
500 Nit
RMS Output Power
20 W
Internet Access
Yes
Input Voltage
240 V AC, 100 V AC
Number of Speakers
2
USB Slot
Yes
Operating Power Consumption
495 W
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.