Zoro Homepage

8,000 BTU Portable Air Conditioner

  • Mfr # LP0821GSSM

  • Zoro # G801873039


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
3516.85 W
Includes
LCD Remote control; Window vent installation kit
Number of Speeds
2
Control Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP0821GSSM
Zoro #
G801873039
UPC #
048231605182
Country of Origin
Indonesia

Details

Item
Portable Air Conditioner
Voltage
120V AC
Watts
3516.85 W
Includes
LCD Remote control; Window vent installation kit
Number of Speeds
2
Control Type
Digital

Description

This portable air conditioner is the SMART choice for versatile cooling! Cool your home from anywhere using ThinQ technology to control your air conditioner with your phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet unit is ideal for cooling medium rooms up to 350 sq. ft. The unit has 2 cooling and fan speeds and a 24 hour timer to create a cooling schedule. The auto-swing air vent helps direct the flow of air where it's needed most

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.