Zoro Homepage

8,000 BTU Smart Wi-Fi Window Air Conditioner with Remote, 115V

  • Mfr # LW8024RSM

  • Zoro # G916150643


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Width
19.570 in
BtuH Cooling
2344.57 W
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Power Cord Length
6 ft
Depth
16.430 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW8024RSM
Zoro #
G916150643
UPC #
48231607070
Country of Origin
Thailand

Dimensions

Width
19.570 in
Power Cord Length
6 ft
Depth
16.430 in

Details

Item
Air Conditioner
BtuH Cooling
2344.57 W
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Number of Speeds
3

Description

The Wi-Fi-enabled LG LW8024RSM smart window air conditioner is equipped with features that promise unparalleled comfort. Its LG ThinQ technology lets you control your smart window air conditioner with your phone or use Amazon Alexa and Hey Google to have control with the sound of your voice. This ac window unit provides 3 cooling and fan speeds to choose from and a 24-hour timer, providing you with flexibility and convenience to create a custom cooling schedule that matches your lifestyle. The 4-way air deflection feature ensures that cool air is circulated evenly across the room, whether you want to cool down, dehumidify or just circulate air. If you lose power, your window unit will automatically turn back on when power is restored, saving you the trouble of having to reset it. The included remote control ensures that you can operate the unit from across the room, while the easy window installation kit lets you set it up in no time at all.


  • Cool Off Your Space: This smart window air conditioner boasts a cooling capacity of 8,000 BTU and is perfect for spaces up to 350 sq. ft. and rooms up to 25 ft. x 14-ft.
  • 3 in 1 Operation: This window AC features Cool and Fan settings that help lower temperatures and ventilate air, along with a Dry setting that helps improve air quality by reducing humidity.
  • Reuseable Filter: This AC unit includes a washable, reusable filter that helps extend its longevity and reduce large airborne particles – along with a check filter alert that’ll remind you when it needs to be cleaned.
  • Improved Air Flow: With its 4-way air deflection and multiple cooling and fan speeds, this smart AC helps improve air flow and quality throughout your space.
  • Easy Setup: This window unit comes with an easy to use installation kit so you can get it up and running in no time.
  • Maximum Usability: Easy to use digital control panel with electronic controls and remote control.
  • Product (W x H x D): 19.56 in. x 12.38 in. x 16.43-in.
  • Fits window openings: 22'-36'W X 13"H
  • 115-Volt LCDI Plug (NEMA 5 - 15)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.