This item is Discontinued.

Lg 86 UHD, HDMI(3), RGB IN, AUDIO IN/OUT, RS232C IN, RJ45(LAN) IN, USB IN, TOUCH USB, RJ45 86TR3DK-B.YUSQ

This item is Discontinued.

Lg

86 UHD, HDMI(3), RGB IN, AUDIO IN/OUT, RS232C IN, RJ45(LAN) IN, USB IN, TOUCH USB, RJ45 (Discontinued)

Mfr # 86TR3DK-B.YUSQ
Zoro # G222442791
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86TR3DK-B.YUSQ
Zoro #
G222442791
UPC #
-
Country of Origin
China

Dimensions

Screen Size
86"
Width
77 in
Height
45.7 in
Color Depth
10-bit
Viewable Screen Size
86"
Bezel Width (Right)
0.59"
Bezel Width (Top)
0.59"
Bezel Width (Bottom)
1.57"
Depth(6)
3.9"
Bezel Width (Left)
0.59"

Details

Item
Collaboration Display
Typical Heat Generation
1386.3 kJ
Number of Speakers
2
Display Orientation
Landscape
Network (RJ-45)
Yes
Number of HDMI Inputs
3
Graphics Controller Model
Mali G52MP2
Bluetooth
Yes
Total Number of USB Ports
5
Number of USB 2.0 Ports
1
Standby Power Consumption
500 mW
Power Consumption
385 W
Aspect Ratio
16:9
Color Gamut
68% NTSC
Screen Resolution
3840 x 2160
Number of VGA Ports
1
Flash Memory Capacity
64 GB
Number of USB 3.0 Ports
4
Number of Touch Points
40
Multi-touch Screen
Yes
Features
Smart Energy Saving, Power Indicator, Handle, Wake on LAN (WOL), Picture in Picture, Brightness Sensor, Booting Logo Image, OPS Type Compatible
USB
Yes
Number of Network (RJ-45) Ports
1
Bezel Color
Black
Number of USB Type-C (Power Delivery) Ports
1
Display Screen Technology
In-plane Switching (IPS) Technology
Response Time
8 ms
Panel Life
Up to 30000 Hours
Contrast Ratio
1,200:1
Package Contents
CreateBoard 86TR3DK-B Collaboration DisplayPower Cord 3 M*1USB Cable (Type A-Type B) 5 M*1HDMI Cable 3 M*1Writing Pen*2pcsUser ManualQSGCarton BoxRemote Controller (include battery 2ea)Wifi module
Bluetooth Standard
Bluetooth 5.0
HDCP Supported
Yes
Color Supported
1.07 Billion Colors
Number of HDMI Outputs
1
Vertical Viewing Angle
178°
Operation Hours
16-Hours/7 Days
Standard Refresh Rate
60 Hz
Certifications & Standards
FCC (Regulatory) EMC Class AERP (Environmental)CE (Regulatory)
Protection Glass Transmission
88%
Horizontal Viewing Angle
178°
Maximum Heat Generation
2088 kJ
RMS Output Power
15 W
Operating System
Windows 7, Windows 8, Windows 10, Linux, Mac OS X, Android 13
VESA Mount Standard
800 x 600
Audio Line In
Yes
Speakers
Yes
Operating System Platform
Windows, Linux, Android, Mac OS
Software Included
LG ConnectedCare DMSOfficeSuiteLG CreateBoard ShareLG CreateBoard Lab, Note 2.0
Brightness
350 Nit
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Wireless LAN
Yes
Energy Star
Yes
Screen Mode
UHD
HDMI
Yes
Backlight Technology
Direct LED

Description

(LAN) OUT,ANDROID 11,INTERNAL MEMORY (EMMC)64GB, WIFI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.