Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86in 3840 X 2160 UHD

  • Mfr # 86UR340C9UD

  • Zoro # G313750255


product price: $1,248.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
75.87" (1927 mm)
Depth
2.4 in
Height
43.46" (1104 mm)
Depth with Stand
14.25"
Internet Access
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86UR340C9UD
Zoro #
G313750255
UPC #
195174023747
Country of Origin
Mexico

Dimensions

Width
75.87" (1927 mm)
Depth
2.4 in
Height
43.46" (1104 mm)
Depth with Stand
14.25"
Viewable Screen Size
86"
Height with Stand
45.94"
Screen Size Class
86 in
Width with Stand
75.87"
Depth(6)
2.36" (60 mm)
Screen Size
86"

Details

Item
Smart LED-LCD TV
Internet Access
Yes
Digital Tuner
ATSC, ClearQAM
Ethernet
Yes
Operating Power Consumption
339 W
VESA Mount Standard
600 x 400
HDMI
Yes
Aspect Ratio
16:9
Features
Smart Energy Saving, Remote Jack Pack (RJP), Welcome Screen, Kensington Lock, Hotel Mode, Wake on LAN (WOL), Motion Eye Care, USB Cloning, Auto Power Off, Lock Mode, Miracast Technology, Sound Sync
PC Streaming
Yes
High Dynamic Range (HDR) Type
HLG
Wireless LAN
Yes
VESA Mount Compatible
Yes
Maximum Resolution
3840 x 2160
RMS Output Power
10 W
Total Number of HDMI Ports
3
Video Signal Standard
4K UHDTV
Backlight Technology
Direct LED
USB
Yes
Package Contents
Commercial Lite LED-LCD TV, RS232 9-pin to 3.5mm adapter, 1.8m power cable (detached), Remote control (L-Con)
Scan Format
2160p
Input Voltage
120 V AC
Standard Refresh Rate
120 Hz
HDMI Version
HDMI 1.4
Speakers
Yes
Standby Power Consumption
0.5 W
Number of HDMI Inputs
1
Color
Navy Blue
Brightness
330 Nit
Bluetooth
Yes
Analog Tuner
SECAM, PAL, NTSC
USB Standard
USB 2.0
Input Frequency
60 Hz, 50 Hz
Operating System
webOS 6.0
Number of Speakers
2
Number of Digital Audio Optical Output
1
Number of Network (RJ-45) Ports
1
HD Resolution
Yes
Response Time
5 ms
Dynamic Contrast Ratio
1,000,000:1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.