Shop LG
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86UL3Q E Digital Signage
- Mfr # 86UL3Q-E
- Zoro # G022807622
product price:Â
$
2,605.99
/ea
Key Features
Screen Size
86"
Number of Screens
1
Scan Format
2160p
Aspect Ratio
16:9
Panel Technology
Advanced Super Dimension Switch ( ADS )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86UL3Q-E
- Zoro #
- G022807622
- UPC #
- 195174126516
- Country of Origin
- China
- Item
- Digital Signage Display
- Number of Screens
- 1
- Scan Format
- 2160p
- Aspect Ratio
- 16:9
- Panel Technology
- Advanced Super Dimension Switch ( ADS )
- Native Contrast Ratio
- 1,200:1
- Display Resolution
- 3840 x 2160
- Backlight Technology
- Direct LED
- Display Screen Type
- LCD
Dimensions
- Screen Size
- 86"
- Viewable Screen Size
- 86"
Description
86 LCD - Advanced Super Dimension Switch ( ADS ) - 3840 x 2160 - 16:9 - Direct LED - 2160p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.