Zoro Homepage
This item is Discontinued.
Lg A/C Compressor, 60 Hz, 32300 BtuH, 13 Amps SQA032KAZ

A/C Compressor, 60 Hz, 32300 BtuH, 13 Amps (Discontinued)

  • Mfr # SQA032KAZ
  • Zoro # G3041722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQA032KAZ
Zoro #
G3041722
UPC #
048231381079
Country of Origin
Korea, Republic of

Dimensions

Width
7 1/2 in
Length
7 1/2 in
Base Mount Length
7 1/2 in
Base Mount Width
7 1/2 in
Manufacturers Warranty Length
1 yr
Height
16 31/64 in

Description

A/C Compressor, BtuH 32,300 BtuH, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 2 1/2 hp, 60 Hz, 13 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.