Zoro Homepage

Wall Air Conditioner, 208/230V AC, 11,500 BtuH, 24 in W.

  • Mfr # LT1236CER

  • Zoro # G8458899


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
BtuH Cooling
11,500
Width
24 in
Height
14 3/8 in
Includes
Rear Grille, Remote Control, Trim Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1236CER
Zoro #
G8458899
UPC #
048231379649
Country of Origin
China

Dimensions

Width
24 in
Height
14 3/8 in
Depth
20 1/16 in
Max. Wall Thickness
17 3/4 in
Power Cord Length
6 ft
Fits Wall Sleeve - H x W x D
16 3/4 in x 26 in x 15 1/2 in
Sleeve Length
16 3/4 in
Sleeve Width (In.)
26 1/8 in
Sleeve Height
16 13/16 in

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 430 to 530 sq ft, Cooling Only, Cooling Capacity Not Applicable, Not Applicable, Heating Capacity - Electric Not Applicable, 10.6/10.6 EER, 10.5 CEER Rating, 5.5/5.0 Amps, 1080/1110 Watts, Voltage 208/230V AC, 60 Hz, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 6 ft, Control Type Electronic, Dehumidification Rate 3.9 pt/hr, Programming Capability 24-Hr On/Off Timer

Restrictions

View the Energy Guide
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.