Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCESSORY - WALL MOUNT FOR TR3DJ MODELS, MAX LOADING 350LBS

  • Mfr # WM-L000S

  • Zoro # G816255585


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
55 in
Height
1.80 in
Mounting Pattern
400 x 200, 800 x 600
VESA Mount Compatible
Yes
Length
37.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-L000S
Zoro #
G816255585
UPC #
195174032862
Country of Origin
China

Dimensions

Minimum Screen Size Supported
55 in
Height
1.80 in
Length
37.80 in
Maximum Screen Size Supported
98 in
Width
25.60 in

Details

Mounting Pattern
400 x 200, 800 x 600
VESA Mount Compatible
Yes
Compatible With
LG - CreateBoard Series
Device Supported
Interactive Whiteboard
Maximum Load Capacity
352 lb
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.