AIO LAPA SERIES P1.56, 1,920X1,080 RESOLUTION, 136 DIA, ALL-IN-ONE WITH INTEGRAT

  • Mfr # LAPA136-GF

  • Zoro # G521696277


product price:  $40,546.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Maximum Color Temperature
16280.3°F (9026.8°C)
Speakers
Yes
Heat Dissipation
1300.06 W
Brightness
500 Nit
Ingress Protection (IP) Rating
IP30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAPA136-GF
Zoro #
G521696277
UPC #
-
Country of Origin
United States

Dimensions

Module Width
11.80"
Height
54.8"
Width
118.3"
Module Height
6.60"
Viewable Screen Size
11.33 ft
Depth(6)
2.3"

Details

Maximum Color Temperature
16280.3°F (9026.8°C)
Speakers
Yes
Heat Dissipation
1300.06 W
Brightness
500 Nit
Ingress Protection (IP) Rating
IP30
Display Resolution
1920 x 1080
Physical Pixel Density
409600-pixels/m2
HD Resolution
Yes
Certifications & Standards
CE, FCC: EMC Class A, cTUVus : No, BS476 Part7 (UK Fire Rating): Yes
Service Access
Front
Minimum Color Temperature
5300.3°F (2926.8°C)
Number of Modules Per Cabinet
10x10
USB
Yes
HDCP Version
2.2
Number of Speakers
2
Standard Refresh Rate
3.84 kHz
Frame Refresh Rate
60 Hz
Number of HDMI Inputs
3
Number of Infrared Inputs
1
Network (RJ-45)
Yes
Cabinet Surface Area
54 Sq. ft.
Speaker Power
18 W
Vertical Viewing Angle
150°
Horizontal Viewing Angle
150°
Maximum LED Life
11.4 Year
Pixel Pitch
61.4 mil
Environmentally Friendly
Yes
High Dynamic Range (HDR) Type
HDR10, HDR10 Pro
Number of Network (RJ-45) Ports
1
Minimum Operating Humidity
10%
Digital Audio Optical Output
Yes
LED Type
Single SMD
Module Resolution
192 x 108
Features
LG One:Quick Share, ConnectedCare, Crestron Connected
Power Consumption
1300 W
Maximum Operating Temperature
104°F (40°C)
Native Contrast Ratio
3,000:1
Maximum Operating Humidity
90%
Package Contents
IR Remote (In-box)
Operating System
WebOS
Pixel Configuration
Single SMD
Housing Material
Aluminum
Minimum Operating Temperature
32°F (0°C)
Color Uniformity
#ERROR!
Item
Digital Signage Display
Average Power Consumption
650 W

Description

ED BEZEL, EXPANDABLE/STACKABLE (1XN & 2XN UP TO 14 DISPLAYS),

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.