Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CommercialLiteLEDbacklitLCDTV

  • Mfr # 43PK640S0UB

  • Zoro # G322806882


product price: $716.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Display Resolution
3840 x 2160
Depth with Stand
2.30"
Height
22"
Ethernet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43PK640S0UB
Zoro #
G322806882
UPC #
195174132920
Country of Origin
Viet Nam

Dimensions

Depth with Stand
2.30"
Height
22"
Screen Size
43"
Viewable Screen Size
43"
Height with Stand
22.01"
Width with Stand
37.68"
Width
37.7"
Depth(6)
2.3"

Details

HDMI
Yes
Display Resolution
3840 x 2160
Ethernet
Yes
Wireless LAN
Yes
VESA Mount Standard
200 x 300
Bluetooth
Yes
Brightness
270 Nit
Number of Network (RJ-45) Ports
1
Number of Screens
1
Item
Digital Signage Display
Dynamic Contrast Ratio
1,000,000:1
High Dynamic Range (HDR) Type
HLG, HDR10 Pro
USB
Yes
Backlight Technology
Direct LED
Scan Format
2160p
Bezel Color
Black
Operating System
webOS 25
Response Time
8 ms
Native Contrast Ratio
1,200:1
Package Contents
43" PK640S Series UHD Signage TV with webOS 25 & Easy Content ManagementPower Cable (1.5m)Remote Type (L-Con, AKB75095376)RS-232C to Phone Jack Cable
HD Resolution
Yes
UL Listed
Yes

Description

Digital (ATSC / Clear QAM), Analog (NTSC), Teletext (Auto Teletext), Global IPTV Support (IP Streaming), webOS25, Smart Home (Launcher Bar), Quick Access, Web Browser, Pre-Loaded App (YouTube Only), SDP Server Compatibility, SW Clock (World Clock / Alarm), Mood Di, Vertical Setup, Fail Over, Play via URL, Crestron Certi. Compatibility, DPM (Digital Power Management), Time Scheduler, NTP Sync Timer, BEACON, Embedded CM (Content Manager), Embedded GM (Group Manager),Control / Control Plus, CMS (Premium), Simple Editor, LG Connected Care, HDMI In (2.0), USB (2.0), RF In (Only 75 ), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (65/55/50/43 ), RF In (86/65/55/50/43 ), Digital Audio Out (Optical), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (86/75 )), RJ45 (Usage Purpose (LAN)),USB Cloning, WOL, SNMP, Diagnostics (Self Diagnostics (USB)), SI Compatible Protocol (TV Link Tuner), HTNG-CEC, Sim plink (HDMI-CEC (1.4)), IR Out (RS-232C Phone Jack Type), Multi IR Code, Hotel Mode / PDM / Installer Menu, Lock Mode (Limited), Port Block, Welcome Screen (Splash Image), Insert Image, IP Channel Manager, External Speaker Out (Audio Out with 3.5 mm Phone Jack), Moving Picture Playback (SD / HD / Plus HD), Auto Off / Sleep Timer, Energy Saving Mode, Motion Eye Care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.