CommercialLiteLEDbacklitLCDTV
Mfr # 50PK640S0UB
Zoro # G522639952
product price: $1,032.99
/ea
Free Shipping & Returns
Key Features
Video Signal Standard
4K UHDTV
Operating System
webOS 25
HDMI
Yes
Viewable Screen Size
50"
Bluetooth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50PK640S0UB
Zoro #
G522639952
UPC #
195174132913
Country of Origin
Viet Nam
Dimensions
Viewable Screen Size
50"
Screen Size
50"
Details
Video Signal Standard
4K UHDTV
Operating System
webOS 25
HDMI
Yes
Bluetooth
Yes
Wireless LAN
Yes
Maximum Resolution
3840 x 2160
Internet Access
Yes
Backlight Technology
Direct LED
PC Streaming
Yes
Digital Tuner
ATSC, ClearQAM
Ethernet
Yes
Scan Format
2160p
Standard Refresh Rate
60 Hz
Item
Smart LED-LCD TV
Description
Digital (ATSC / Clear QAM), Analog (NTSC), Teletext (Auto Teletext), Global IPTV Support (IP Streaming), webOS25, Smart Home (Launcher Bar), Quick Access, Web Browser, Pre-Loaded App (YouTube Only), SDP Server Compatibility, SW Clock (World Clock / Alarm), Mood Di, Vertical Setup, Fail Over, Play via URL, Crestron Certi. Compatibility, DPM (Digital Power Management), Time Scheduler, NTP Sync Timer, BEACON, Embedded CM (Content Manager), Embedded GM (Group Manager),Control / Control Plus, CMS (Premium), Simple Editor, LG Connected Care,HDMI In (2.0), USB (2.0), RF In (Only 75 ), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (65/55/50/43 )),RF In (86/65/55/50/43 ), Digital Audio Out (Optical), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (86/75 )), RJ45 (Usage Purpose (LAN)), USB Cloning, WOL, SNMP, Diagnostics (Self Diagnostics (USB)), SI Compatible Protocol (TV Link Tuner), HTNG-CEC, Simplink (HDMI-CEC (1.4)), IR Out (RS-232C Phone Jack Type), Multi IR Code, Hotel Mode / PDM / Installer Menu, Lock Mode (Limited), Port Block, Welcome Screen (Splash Image), Insert Image, IP Channel Manager, External Speaker Out (Audio Out with 3.5 mm Phone Jack), Moving Picture Playback (SD / HD / Plus HD), Auto Off / Sleep Timer, Energy Saving Mode, Motion Eye Care
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.