Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CommercialLiteLEDbacklitLCDTV

  • Mfr # 55PK640S0UB

  • Zoro # G322639992


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Video Signal Standard
4K UHDTV
HDMI
Yes
Viewable Screen Size
55"
PC Streaming
Yes
Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55PK640S0UB
Zoro #
G322639992
UPC #
195174132852
Country of Origin
Mexico

Dimensions

Viewable Screen Size
55"
Screen Size
55"

Details

Video Signal Standard
4K UHDTV
HDMI
Yes
PC Streaming
Yes
Scan Format
2160p
Bluetooth
Yes
Operating System
webOS 25
Ethernet
Yes
Maximum Resolution
3840 x 2160
Wireless LAN
Yes
Internet Access
Yes
Item
Smart LCD TV

Description

Digital (ATSC / Clear QAM), Analog (NTSC), Teletext (Auto Teletext), Global IPTV Support (IP Streaming), webOS25, Smart Home (Launcher Bar), Quick Access, Web Browser, Pre-Loaded App (YouTube Only), SDP Server Compatibility, SW Clock (World Clock / Alarm), Mood Di, Vertical Setup, Fail Over, Play via URL, Crestron Certi. Compatibility, DPM (Digital Power Management), Time Scheduler, NTP Sync Timer, BEACON, Embedded CM (Content Manager), Embedded GM (Group Manager),Control / Control Plus, CMS (Premium), Simple Editor, LG Connected Care, HDMI In (2.0), USB (2.0), RF In (Only 75 ), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (65/55/50/43 )), RF In (86/65/55/50/43 ), Digital Audio Out (Optical), RS-232C (Phone Jack, 4 Pin (86/65/55/50/43 ), External Speaker Out (3.5 mm Phone Jack (86/75 )), RJ45 (Usage Purpose (LAN)), USB Cloning, WOL, SNMP, Diagnostics (Self Diagnostics (USB)), SI Compatible Protocol (TV Link Tuner), HTNG-CEC, Sim plink (HDMI-CEC (1.4)), IR Out (RS-232C Phone Jack Type), Multi IR Code, Hotel Mode / PDM / Installer Menu, Lock Mode (Limited), Port Block, Welcome Screen (Splash Image), Insert Image, IP Channel Manager, External Speaker Out (Audio Out with 3.5 mm Phone Jack), Moving Picture Playback (SD / HD / Plus HD), Auto Off / Sleep Timer, Energy Saving Mode, Motion Eye Care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.